Shop All Hollow Wall Anchors
Zoro Select
Screw Anchor, 1" L, Plastic, 20000 PK
Mfr # B63158.010.0001
Zoro # G2863353
product price: $208.99
/pk 20000, $0.01/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Block, Brick, Drywall
- Anchor Length 1"
- Thread Size #10 to #12
- Material Plastic
- Drill Bit Size 1/4 in
Product Information
- Brand Zoro Select
- MFR # B63158.010.0001
- Zoro # G2863353
- Country of Origin Multiple
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1" |
Thread Size | #10 to #12 |
Drill Bit Size | 1/4 in |
Screw Length | 1 in |
Drill Size | 1/4 in |
Anchor Screw Thread Dia. | #10 to #12 |
Anchor Size | #10 to #14 x 1 in |
Compatible Screw Length | 1 in |
Compatible Screw Size | #10 to #12 |
Details
Item | Screw Anchor |
Compatible Material | Block, Brick, Drywall |
Material | Plastic |
Wall Anchor Style | Conical |
Anchor Material | Polyethylene |
Wall Anchor Type | Conical Plug Anchor |
Finish | Plain |
System of Measurement | Inch |
Includes Screw | No |
Description
Screw Anchor, System of Measurement Inch, Wall Anchor Type Conical Plug Anchor, Anchor Length 1 in, Includes Screw No, Screw Size Included Not Applicable, Screw Length Included Not Applicable, Compatible Screw Size #10 to #12, Compatible Screw Length 1 in, Finish Plain, Material Plastic, Compatible Material Block, Brick, Drywall, Drill Bit Size 1/4 in, Anchor Size #10 to #14 x 1 in, Package Quantity 20000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Self-Drilling Screw, #14 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK (08022)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 6 in L (N04100.100.0600)
- ZORO SELECT Step Key Stock 2, 3/8 in Top W, 3/16 in Top Step H, 7/16 in Bottom W, 5/32 in Lower Step H (WWGSK09-2)
- MIDWEST FASTENER Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 8 PK (78344)
- ZORO SELECT Screw Anchor, Nylon, 3000 PK (08PA)
- ZORO SELECT Wall Anchor, 2-1/16" L, Plastic, 100 PK (U63101.037.0001)
- ZORO SELECT 150 lb Tension Strength, 5" L, Steel, 25 PK (U63265.037.0500)
- ZORO SELECT Wall Anchor, 2" L, Plastic, 100 PK (U63102.031.0002)
- ZORO SELECT 150 lb Tension Strength, 3" L, Steel, 25 PK (U63265.037.0300)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 25 PK (U63265.037.0400)
- STRAP TOGGLE Strap Toggle Toggle Bolt, Nylon, 3 PK (41984)
- Zoro Select Hollow Wall Anchors