Shop All Hollow Wall Anchors
Zoro Select
Screw Anchor, 1" L, Nylon, 1000 PK
Mfr # 1016PAF
Zoro # G2455614
product price: $66.99
/pk 1000, $0.07/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Hollow Block
- Anchor Length 1"
- Material Nylon
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # 1016PAF
- Zoro # G2455614
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1" |
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Material | Nylon |
Finish | Plain |
Description
10-12X1 Fluted Plastic Anchor Ductile Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 1" Chrome Plated Grade 5 Steel Coarse Thread Carriage Head Bumper Bolts 5PK (74121)
- GOEBEL Blind Rivet, Countersunk Head, 1/8 in Dia., Aluminum Body, 1000 PK (ACS-44)
- ZORO SELECT Spring Pin, Sltd, 1/4inx3in, 7050lb, PK10 (U51428.025.0300)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 7/8"-14 Int Thrd Sz, Carbon Steel, 5 PK (329-1414)
- ZORO SELECT Toggle Bolt, 2-3/4" L, Stainless Steel, 10 PK (U63267.050.0001)
- ZORO SELECT 43 lb Tension Strength, 2" L, Steel, 50 PK (U63265.013.0200)
- ZORO SELECT 240 lb Tension Strength, 2-3/4" L, Stainless Steel, 100 PK (B63267.050.0001)
- ZORO SELECT Wall Anchor, 1-7/16" L, Plastic, 100 PK (U30502.010.0001)
- ZORO SELECT Screw Anchor, 1" L, Nylon, 1000 PK (0416PAF)
- ZORO SELECT Wall Anchor, 1-5/16" L, Zamac Alloy, 1550 PK (B30531.000.0001)
- ZORO SELECT Screw Anchor, Nylon, 10 PK (1016PACPK)
- Zoro Select Hollow Wall Anchors