Shop All Hollow Wall Anchors
Zoro Select
Screw Anchor, 1" L, Nylon, 100 PK
Mfr # U63270.000.0025
Zoro # G4270585
original price:
$5.17
24% off
new price: $3.89
/pk 100, $0.04/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Hollow Block
- Anchor Diameter 5/16 in
- Anchor Length 1"
- Thread Size #6 to #8
- Material Nylon
Product Information
- Brand Zoro Select
- MFR # U63270.000.0025
- Zoro # G4270585
- Country of Origin Multiple
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 5/16 in |
Anchor Length | 1" |
Thread Size | #6 to #8 |
Drill Bit Size | 5/16 in |
Min. Thread Length | 1" |
Drill Size | 5/16 in |
Screw Size | #6 to #8 |
Anchor Size | #6 to #8 x 1 in |
Anchor Screw Thread Dia. | #6 to #8 |
Overall Length | 1/4 in |
Description
Hollow Wall Anchor, Toggle Anchor Type Toggle Bolt Anchor, System of Measurement Inch, Anchor Diameter 5/16 in, Thread Size #6 to #8, Overall Length 1/4 in, Screw Size #6 to #8, Screw Length Not Applicable, Material Plastic, Finish Plain, Drill Bit Size 5/16 in, Compatible Material Drywall, Plaster, Maximum Material Thickness 1/4 in, Minimum Material Thickness 1/8 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lag Screw, 3/4 in, 6 in, Steel, Zinc Plated Hex Hex Drive, 20 PK (01363)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Black Steel Pan Head Phillips Drive, 15 PK (79414)
- ZORO SELECT Clevis Pin, 18-8, 0.250x1 1/4 L, PK5 (WWG-CLPSBPS-051)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Slotted Oval Machine Screw, Plain Brass, 10 PK (61597)
- ZORO SELECT 240 lb Tension Strength, 2-3/4" L, Stainless Steel, 10 PK (U63267.037.0001)
- ZORO SELECT Screw Anchor, Carbon Steel, 50 PK (1407AWHS)
- ZORO SELECT Toggle Bolt, 2" L, Steel, 50 PK (0632TBCR)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 1-3/4" L, Steel, 4 PK (GCPT14134)
- ZORO SELECT 80 lb Tension Strength, 6" L, Steel, 50 PK (U63265.019.0600)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 25 PK (3164TBCR)
- HILLMAN 15Pk 1/8X2 Toggle Bolt (41420)
- Zoro Select Hollow Wall Anchors