Shop All Hollow Wall Anchors
Zoro Select
Screw Anchor, 1-7/16" L, Plastic, 10000 PK
Mfr # TLB141648G10M
Zoro # G6755016
product price: $451.99
/pk 10000, $0.05/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Block, Brick, Drywall
- Anchor Diameter 5/16"
- Anchor Length 1-7/16"
- Thread Size #14 to #16
- Material Plastic
Product Information
- Brand Zoro Select
- MFR # TLB141648G10M
- Zoro # G6755016
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 5/16" |
Anchor Length | 1-7/16" |
Thread Size | #14 to #16 |
Drill Bit Size | 5/16 in |
Screw Length | 1 1/2 in |
Anchor Size | #14 to #16 x 1-1/2 in |
Anchor Screw Thread Dia. | #14 to #16 |
Drill Size | 5/16 in |
Screw Size | #14 to #16 |
Size | 14-16 x 1 1/2" |
Compatible Screw Size | #14 to #16 |
Compatible Screw Length | 1 1/2 in |
Details
Item | Screw Anchor |
Compatible Material | Block, Brick, Drywall |
Material | Plastic |
Minimum Material Thickness | 1/8 in |
Wall Anchor Style | Conical |
Type | Conical |
Anchor Material | Plastic |
Grip Range | 1/8 to 1/2 in |
Wall Anchor Type | Conical Plug Anchor |
Finish | Plain |
System of Measurement | Inch |
Maximum Material Thickness | 1/2 in |
Description
Screw Anchor, System of Measurement Inch, Wall Anchor Type Conical Plug Anchor, Anchor Length 1 7/16 in, Thread Size -, Compatible Screw Size #14 to #16, Compatible Screw Length 1 1/2 in, Finish Plain, Material Plastic, Compatible Material Block, Brick, Drywall, Drill Bit Size 5/16 in, Minimum Material Thickness 1/8 in, Maximum Material Thickness 1/2 in, Anchor Size #14 to #16 x 1-1/2 in, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1/2 in L, 12 PK (34801)
- ZORO SELECT Self-Drilling Screw, #8 x 1/2 in, Plain 410 Stainless Steel Hex Head External Hex Drive, 100 PK (U31860.016.0050)
- MIDWEST FASTENER 5/16" x 1-3/4" Round Wire Lock Pins 5PK (36425)
- SENCO 8x2 Zinc Deck Screw, 1000 PK (08F200Y)
- ZORO SELECT 117 lbs Tension Strength, 2-1/2" L, Steel, 50 PK (U30537.025.0250)
- ZORO SELECT Not Applicable Tension Strength, 7/8" L, Plastic, 100 PK (U63157.008.0001)
- ZORO SELECT Screw Anchor, Nylon, 3000 PK (08PA)
- ZORO SELECT Wall Anchor, 1-5/16" L, Zamac Alloy, 1550 PK (B30531.000.0001)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 4" L, Steel, 4 PK (GCPT38400)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 25 PK (3764TBCR)
- WALLCLAW ANCHORS Wall Anchor, 2" L, Plastic, 4 PK (PCK-WC4-YS)
- Zoro Select Hollow Wall Anchors