Shop All Hollow Wall Anchors
Zoro Select
Screw Anchor, 1-1/2" L, Plastic, 100 PK
Mfr # U63270.000.0050
Zoro # G4262246
original price:
$8.25
10% off
new price: $7.39
/pk 100, $0.07/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Drywall; Plaster; Hollow Block
- Anchor Diameter 5/16 in
- Anchor Length 1-1/2"
- Thread Size #6 to #8
- Material Plastic
Product Information
- Brand Zoro Select
- MFR # U63270.000.0050
- Zoro # G4262246
- Country of Origin Multiple
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 5/16 in |
Anchor Length | 1-1/2" |
Thread Size | #6 to #8 |
Drill Bit Size | 5/16 in |
Min. Thread Length | 1 1/2" |
Overall Length | 1/2 in |
Anchor Size | #6 to #8 x 1-1/2 in |
Anchor Screw Thread Dia. | #6 to #8 |
Drill Size | 5/16 in |
Screw Size | #6 |
Description
Hollow Wall Anchor, Toggle Anchor Type Toggle Bolt Anchor, System of Measurement Inch, Anchor Diameter 5/16 in, Thread Size #6 to #8, Overall Length 1/2 in, Screw Size #6, Screw Length Not Applicable, Material Plastic, Finish Plain, Drill Bit Size 5/16 in, Compatible Material Drywall, Plaster, Maximum Material Thickness 1/2 in, Minimum Material Thickness 3/8 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 5/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.013.0031)
- ZORO SELECT Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 325 PK (B01209.025.0500)
- ZORO SELECT Fully Threaded Rod, 10-32, 3 ft, Steel, Grade A, Black Oxide Finish (U20360.019.3600)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2" L, PK250 (WWG-250-2000-LZ)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 50 PK (0648TBCM)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 50 PK (1048TBCM)
- ZORO SELECT 150 lb Tension Strength, 5" L, Steel, 25 PK (U63265.037.0500)
- ZORO SELECT Wall Anchor, 1" L, Steel, 100 PK (U30537.012.0112)
- ZORO SELECT Wall Anchor, 1-1/4" L, Plastic, 100 PK (U30502.006.0001)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 25 PK (3148TBCR)
- MIDWEST FASTENER Screw Anchor, 3-1/4" L, Steel, 25 PK (50395)
- Zoro Select Hollow Wall Anchors