Shop All Hollow Wall Anchors
Zoro Select
Screw Anchor, 1-1/2" L, Nylon, 1000 PK
Mfr # 1424PAF
Zoro # G2455711
product price: $97.65
/pk 1000, $0.10/ea
Free Shipping & Returns
$97.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Hollow Block
- Anchor Length 1-1/2"
- Material Nylon
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # 1424PAF
- Zoro # G2455711
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-1/2" |
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Material | Nylon |
Finish | Plain |
Description
Hollow Wall,14x1 1/2 FLUTED PLA,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 8 mm Length, 100 PK (M07141.060.0008)
- AMPG #8-32 x 5/8 in Slotted Pan Machine Screw, Black Oxide Alloy Steel (SCR55036)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 5 PK (U04104.087.0350)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L, 5 PK (U04104.050.0800)
- ZORO SELECT Wall Anchor, 1-1/4" L, Plastic, 100 PK (U30502.006.0001)
- ZORO SELECT Toggle Bolt, Polypropylene, 100 PK (284873)
- ZORO SELECT Toggle Bolt, 5" L, Steel, 50 PK (U63265.025.0500)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 3-1/4" L, Steel, 4 PK (GCPT38314)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 2-1/2" L, Steel, 4 PK (GCPT14212)
- ZORO SELECT Screw Anchor, 1-3/8" L, Plastic, 50 PK (U63158.014.0001)
- MIDWEST FASTENER Screw Anchor, 1" L, Nylon, 100 PK (04077)
- Zoro Select Hollow Wall Anchors