Shop All Screen & Storm Door Handles
Zoro Select
Screen Door Snap Arm, Steel, 1-/5/8 In
Mfr # 1RBW4
Zoro # G1771332
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Width 1 7/8 in
- Length 3 1/64 in
- Hardware Included
Product Information
- Brand Zoro Select
- MFR # 1RBW4
- Zoro # G1771332
- UPC # 190735031551
- Country of Origin Multiple
- Category Screen & Storm Door Handles
Dimensions
Width | 1 7/8 in |
Length | 3 1/64 in |
Height | 1 5/8 in |
Details
Material | Steel |
Item | Snap Arm Handle |
Finish | Zinc Plated |
Hardware | Included |
Door Type | Screen Door |
Description
Snap Arm Handle, Door Type Screen Door, Length 3 1/64 in, Width 1 7/8 in, Height 1 5/8 in, Material Steel, Zinc Plated Finish, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT Lever Lockset, Mechanical, Privacy, Grade 2 (28-65U65 KL 10B)
- MSI Mayra White SAMPLE Tumbled Limestone Pool Coping (ZOR-LSC-0002-SAM)
- RAYMOND Disc Spring, 3.890" Min. Inside Dia. (W4997050)
- PRIME-LINE CLR SHWR DR Bottom Seal (M 6227)
- ZORO SELECT Latch, 7-1/4 In L, 1-1/2 In W, Black (1XMK9)
- ZORO SELECT Door Handle, Screen Door, 5" L (14-167B)
- DELTANA Storm Door Latch, Round, Tubular Lock Satin Nickel (SDL980U15)
- EMTEK Medium Bronze Screen, 2291MBLH (2291MBLH)
- LARSON LATCH LFT LEVER EURO BLK (CH4010501)
- NATIONAL MFG/SPECTRUM BRANDS HHI Sat Blk Push Key Latch (N178-376)
- LARSON Larson 5035261 Heavy Duty Zinc Push Button Keyed Latch; White (5035261)
- Zoro Select Screen & Storm Door Handles