Shop All Safety and Security Mirrors
Zoro Select
Scratch Res Acryl Half Dome Mirror, 32in.
Mfr # ONV-SR-180-32
Zoro # G4022803
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mirror Material Acrylic
- Diameter 32 in
- Backing Material No Backing
- Mirror Environment Indoor
Product Information
- Brand Zoro Select
- MFR # ONV-SR-180-32
- Zoro # G4022803
- UPC # 190735090497
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 32 in |
Dome Height | 14 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Half Dome Mirror |
Mirror Material | Acrylic |
Backing Material | No Backing |
Mirror Environment | Indoor |
Mounting Location | Wall or Ceiling |
Approximate Viewing Distance | 32 ft |
Viewing Angle | 180 Degrees |
Includes Mounting Hardware | Yes |
Includes | Mounting Holes, Screws |
Mirror Shape | Round |
Material | Acrylic |
Standards | UL Approved |
Mirror Style | Half Dome Mirror |
Rim Material | Acrylic |
Weight | 9.5 lb |
Description
Half Dome Mirror, Mirror Style Half Dome Mirror, Mirror Shape Round, Rim Material Acrylic, Mirror Material Acrylic, Backing Material No Backing, Diameter 32 in, Viewing Angle 180 Degrees , Approximate Viewing Distance 32 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor, Dome Height 14 in, Includes Mounting Holes, Screws, Mounting Location Wall/Ceiling, Standards UL Approved, Weight 9.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Nitrile Coated Work Gloves, Large, Size (902-621)
- LABELWORKS PX Black Ink/Translucent Matte Tape, 3/4" W (218BTMPX)
- TINGLEY Icon LTE Hi-Vis Pants, 36" to 38" Waist Size (P27122)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black/Orange, L, PR (N96785L)
- ZORO SELECT Rectangular Indoor/Outdoor Convex Mirror, 180° Viewing Angle (VM-2 X 8)
- ZORO SELECT Convex Mirror, Hard Board Back, 18in Dia (SCVI-18T-CLIP)
- ZORO SELECT Indoor Ped Convex Mirror, 18 Dia, Acrylic (CVI-18-PS)
- ZORO SELECT 12" Dia. Circular Indoor Convex Mirror, 160° Viewing Angle (SCVI-12Z)
- ZORO SELECT Wide View Convex, 32 in., 72 ft. (SCVI-32T-7DP)
- SEE ALL INDUSTRIES Mirror, Full Dome, Hi Vis, Acrylic, 36" dia. (PV36-360RT)
- Zoro Select Traffic Safety