Shop All Hand & Bowl Scoops
Zoro Select
Scoop, White, 500mL
Mfr # 607175
Zoro # G4112236
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13 3/4 in, 34.93 cm
- Color White
- Material HDPE
- Working Temp. 120 Degrees C (248 Degrees F)
- Overall Width 6 1/4 in, 15.88 cm
Product Information
- Brand Zoro Select
- MFR # 607175
- Zoro # G4112236
- Country of Origin Germany
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 13 3/4 in, 34.93 cm |
Overall Width | 6 1/4 in, 15.88 cm |
Handle Length | 4.5 in, 114.3 mm |
Bowl Length - Metric | 24.13 cm |
Overall Length - Metric | 34.93 cm |
Overall Width - Metric | 15.88 cm |
Handle Length - Metric | 11.43 cm |
Details
Item | Scoop |
Color | White |
Material | HDPE |
Working Temp. | 120 Degrees C (248 Degrees F) |
Capacity | 750 mL |
Type | Corrosion Resistant |
Features | Chemical Resistant, Flat Bottomed |
Standards | FDA Grade Material |
Product Type | Scoop |
Sterile/Non-Sterile | Non-Sterile |
Capacity - Metric | 750 mL |
Coating | Uncoated |
Capacity - Imperial | 25 3/8 fl oz |
Autoclavable | No |
Description
Scoop, Product Type Scoop, Material HDPE, Material Grade Not Applicable, Capacity - Imperial 25 3/8 fl oz, Color White, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Standards FDA Grade Material, Overall Length - Metric 34.93 cm, Capacity - Metric 750 mL, Features Chemical Resistant, Flat Bottomed, Handle Length - Metric 11.43 cm, Coating Uncoated, Overall Width - Metric 15.88 cm, Bowl Length - Metric 24.13 cm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Tool Safety Cover, 14x5x14 In, Clear (14001)
- ONSRUD Routing End Mill, List # 62-816, 3 mm (62-816)
- DIABLO 5/8"x22"x24" SDS-Plus 2-Cutter (DMAPL2430)
- DYNABRADE Air Random Orbital Sander, 0.45HP, 5 In. (58415)
- ZORO SELECT Sterile Scoop, Red, PK100 (H36902-2002)
- ZORO SELECT Scraper, Triangular, Poly (F36820-0001)
- ZORO SELECT Scoop, Rounded, HDPE, 500mL, White, PK5 (208075-0500)
- ZORO SELECT Scoop, Rounded, HDPE, 250mL, White, PK5 (208075-0250)
- ZORO SELECT Scoop, LDPE, 15 mL Dynalon (606055)
- ZORO SELECT Scoop, Rounded, HDPE, 1500mL, White, PK5 (208075-1500)
- ZORO SELECT Sampler Spoon, Sterile, 4.93mL/1 tsp, PK200 (H36944-0000)
- Zoro Select Hand & Bowl Scoops