Shop All Hand & Bowl Scoops
Zoro Select
Scoop, White, 350mL
Mfr # 607135
Zoro # G3912754
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 30.48 cm, 12 in
- Color White
- Handle Length 107.95 mm, 4.25 in
- Capacity 350 mL
- Working Temp. 120 Degrees C (248 Degrees F)
Product Information
- Brand Zoro Select
- MFR # 607135
- Zoro # G3912754
- Country of Origin Germany
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 30.48 cm, 12 in |
Handle Length | 107.95 mm, 4.25 in |
Overall Width | 4 3/4 in, 12.07 cm |
Overall Width - Metric | 12.07 cm |
Bowl Length - Metric | 19.05 cm |
Handle Length - Metric | 107.95 mm |
Overall Length - Metric | 30.48 cm |
Details
Item | Scoop |
Color | White |
Capacity | 350 mL |
Working Temp. | 120 Degrees C (248 Degrees F) |
Type | Corrosion Resistant |
Material | HDPE |
Features | Chemical Resistant, Flat Bottomed |
Standards | FDA Grade Material |
Product Type | Scoop |
Capacity - Imperial | 11 7/8 fl oz |
Sterile/Non-Sterile | Non-Sterile |
Capacity - Metric | 350 mL |
Coating | Uncoated |
Autoclavable | No |
Description
Scoop, Product Type Scoop, Material HDPE, Material Grade Not Applicable, Capacity - Imperial 11 7/8 fl oz, Color White, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Standards FDA Grade Material, Overall Length - Metric 30.48 cm, Capacity - Metric 350 mL, Features Chemical Resistant, Flat Bottomed, Handle Length - Metric 107.95 mm, Coating Uncoated, Overall Width - Metric 12.07 cm, Bowl Length - Metric 19.05 cm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 20MM-2.50 4FL TAP SET - 2800 (28A200AS)
- CENTURY DRILL & TOOL Sonic SDS Plus Drill Bit, 5/8x10x12 in. (81140)
- STANLEY 7 1/2 in Linemans Plier High Leverage, Steel (89-863)
- TEKTON 31 Inch Angled End Handled Pry Bar (LSQ42031)
- ZORO SELECT Scoop, Polypropylene, PK12 (F36747-0000)
- ZORO SELECT Scoop, Poly, 60 Ml, Bel Art, PK12 (F36748-0000)
- ZORO SELECT Scoop Sterile Poly 60Ml, Pk100 (H36902-0000)
- ZORO SELECT Scoop, 60mL, PK100 (H36922-0000)
- ZORO SELECT Scoop, Polystyrene, 250 ml, PK100 (H36906-0000)
- ZORO SELECT SCRAPER PADDLE FIRM BLADE NYLON (490844)
- ZORO SELECT Sampler Spoon, Sterile, 14.79mL/3tsp, PK200 (H36946-0000)
- Zoro Select Specialty Safety Tools