Shop All Microbiology Media
Zoro Select
Scoop, Metal Dect, Blue, 2 Oz, PK100
Mfr # H36902-0006
Zoro # G4680654
product price: $237.99
/pk 100, $2.38/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polystyrene
- Size 60ml (2oz)
- Capacity 60 mL/2 oz
- Type Sterile/Metal/X-ray Detectable Scoop U.S. Patent 6.915.712 B1
- Meets/Exceeds FDA Requirements for Direct Contact with Food, Drug and Cosmetics
Product Information
- Brand Zoro Select
- MFR # H36902-0006
- Zoro # G4680654
- UPC # 024140929830
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 60ml (2oz) |
Overall Width | 4.1 cm, 1 5/8 in |
Handle Length | 120.7 mm, 5 in |
Bowl Size | 9.4 cm x 5.1 cm x 3.3 cm/3 11/16 in x 2 in x 1 5/16 in |
Overall Length | 8 1/16 in, 20.5 cm |
Overall Height - Metric | 2.9 cm |
Overall Width - Metric | 4.1 cm |
Overall Length - Metric | 20.5 cm |
Bowl Length - Metric | 7.8 cm |
Handle Length - Metric | 12.7 cm |
Description
Scoop, Product Type Scoop, Material Polystyrene, Material Grade Not Applicable, Capacity - Imperial 2 fl oz, Color Blue, Sterile/Non-Sterile Sterile, Autoclavable No, Standards FDA Grade Material, Overall Length - Metric 20.5 cm, Capacity - Metric 60 mL, Features Blue Coloring Provides a Contrasting Color to Most Sampled Products, Flat Bottomed, Individually Packaged, Lot Stamped for Accurate Lot Tracing, Shipped with a Certificate of Processing for Sterilization, Handle Length - Metric 12.7 cm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND ESSENTIALS PP Class B Graduated Measuring Cylinders, Tall Form, 10mL (3701-10)
- RPI Glycerol, ACS Grade, 500mL (G22025-0.5)
- TCI AMERICAS Butyl Methacrylate, 500mL (M0081-500ML)
- PARKER Automatic Float Drain, 22 to 232 psi (M12.FD.0001)
- ZORO SELECT Embedding O Rings, 1.61 In, PK500 (21RK82)
- ZORO SELECT Embedding Cassette, 1.63 In, PK500 (21RK79)
- ZORO SELECT Scoop, Polypropylene, 2L, PK6 (F36758-0000)
- ZORO SELECT Embedding O Rings, 1.61 In, PK500 (21RK80)
- ZORO SELECT Embedding O Rings, 1.61 In, PK500 (21RK84)
- ZORO SELECT Embedding O Rings, 1.61 In, PK500 (21RK85)
- LOVIBOND Dipslide, TTC/TTC, TVC, PK10 (56B010110)
- Zoro Select Microbiology Media