Shop All Hand & Bowl Scoops
Zoro Select
SCOOP LDPE 110 ML DYNALON
Mfr # 606075
Zoro # G4768373
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 21.59 cm, 8 1/2 in
- Color White
- Type Corrosion Resistant
- Material HDPE
- Overall Width 3 in, 7.62 cm
Product Information
- Brand Zoro Select
- MFR # 606075
- Zoro # G4768373
- Country of Origin Germany
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 21.59 cm, 8 1/2 in |
Overall Width | 3 in, 7.62 cm |
Handle Length | 3 in, 76.2 mm |
Overall Width - Metric | 7.62 cm |
Handle Length - Metric | 76.2 mm |
Overall Length - Metric | 21.59 cm |
Bowl Length - Metric | 13.34 cm |
Details
Item | Scoop |
Color | White |
Type | Corrosion Resistant |
Material | HDPE |
Working Temp. | 120 Degrees C (248 Degrees F) |
Capacity | 110 mL |
Features | Flat Bottomed |
Standards | FDA Grade Material |
Product Type | Scoop |
Capacity - Metric | 110 mL |
Autoclavable | No |
Coating | Uncoated |
Sterile/Non-Sterile | Non-Sterile |
Capacity - Imperial | 3 3/8 fl oz |
Description
Scoop, Product Type Scoop, Material HDPE, Material Grade Not Applicable, Capacity - Imperial 3 3/8 fl oz, Color White, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Standards FDA Grade Material, Overall Length - Metric 21.59 cm, Capacity - Metric 110 mL, Features Flat Bottomed, Handle Length - Metric 76.2 mm, Coating Uncoated, Overall Width - Metric 7.62 cm, Bowl Length - Metric 13.34 cm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Digital Indicator w/Magnetic Base - 35-510 (35-510)
- WESTWARD Alloy Steel Die, 1/2-13 UNC (CCT1060-6)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 7/32 (C23005)
- SUPERCUT 172-inch x 1.25-inch x 0.042 x 8-12 TPI Premium Bimetal Blade (203349)
- ZORO SELECT Scoop, HDPE, 1/2 gal (107154-0005)
- ZORO SELECT Scoop, Poly, 60 Ml, Bel Art, PK12 (F36748-0000)
- ZORO SELECT SCOOP STRL PS 125 ML R BEL-ART, PK100 (H36904-2004)
- ZORO SELECT SPOON STRL SAMPLER PS 2.46 ML, PK200 (H36942-0000)
- ZORO SELECT Spoon Sampling Sterile 25 Ml, Pk25 (H36948-0000)
- ZORO SELECT Spatula Double Reusable, PK10 (391925-0002)
- REMCO Small Hand Scoop, Poly, 32 Oz, Green (64002)
- Zoro Select Specialty Safety Tools