Shop All Hand & Bowl Scoops
Zoro Select
Scoop, HDPE, 50mL
Mfr # 108085-50
Zoro # G4768285
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 29.21 cm, 11 1/2 in
- Color White
- Working Temp. 120 Degrees C (248 Degrees F)
- Material HDPE
- Overall Width 5.08 cm, 2 in
Product Information
- Brand Zoro Select
- MFR # 108085-50
- Zoro # G4768285
- Country of Origin United States
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 29.21 cm, 11 1/2 in |
Overall Width | 5.08 cm, 2 in |
Handle Length | 9 in, 228.6 mm |
Bowl Length - Metric | 6.35 cm |
Overall Width - Metric | 5.08 cm |
Overall Length - Metric | 29.21 cm |
Handle Length - Metric | 22.86 cm |
Details
Item | Scoop |
Color | White |
Working Temp. | 120 Degrees C (248 Degrees F) |
Material | HDPE |
Capacity | 50 mL |
Type | Ladle Scoop |
Standards | FDA Grade Material |
Product Type | Scoop |
Sterile/Non-Sterile | Non-Sterile |
Capacity - Metric | 50 mL |
Coating | Uncoated |
Autoclavable | No |
Capacity - Imperial | 1 3/4 fl oz |
Description
Scoop, Product Type Scoop, Material HDPE, Material Grade Not Applicable, Capacity - Imperial 1 3/4 fl oz, Color White, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Standards FDA Grade Material, Overall Length - Metric 29.21 cm, Capacity - Metric 50 mL, Handle Length - Metric 22.86 cm, Coating Uncoated, Overall Width - Metric 5.08 cm, Bowl Length - Metric 6.35 cm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Step Collet, 5C, 3in (550-003)
- STABILA Level Set, 3 in W Overall, Acrylic Vial (78296)
- J.W. WINCO GN612-8-M16X1.5-AK-NI Indexing Plunger (612-8-M16X1.5-AK-NI)
- REMCO Vikan Paddle Scraper- Flexible, White (70135)
- ZORO SELECT Spatula/Spoon, Reusable, PK10 (391925-0003)
- ZORO SELECT Sampler Spoon, Non-Sterile, 1 Tsp, PK12 (F36725-0000)
- ZORO SELECT Sterile Sampling Spoon, 1.25mL, PK200 (H36940-0000)
- ZORO SELECT Scoop, Rounded, HDPE, 1500mL, White, PK5 (208075-1500)
- ZORO SELECT Scoop, HDPE, 100mL (108085-100)
- ZORO SELECT Scoop, White, 350mL (607135)
- REMCO Mini Hand Scoop, 16 oz, Green (63002)
- Zoro Select Specialty Safety Tools