Shop All Hand & Bowl Scoops
Zoro Select
Scoop, HDPE, 1/2 gal
Mfr # 107154-0005
Zoro # G4768827
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13 1/2 in, 34.29 cm
- Color White
- Handle Length 5.5 in, 139.7 mm
- Material HDPE
- Capacity 1/2 gal
Product Information
- Brand Zoro Select
- MFR # 107154-0005
- Zoro # G4768827
- Country of Origin United States
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 13 1/2 in, 34.29 cm |
Handle Length | 5.5 in, 139.7 mm |
Overall Width | 5 3/4 in, 14.61 cm |
Overall Width - Metric | 14.61 cm |
Bowl Length - Metric | 16.5 cm |
Handle Length - Metric | 17.78 cm |
Overall Length - Metric | 34.29 cm |
Details
Item | Scoop |
Color | White |
Material | HDPE |
Capacity | 1/2 gal |
Type | Corrosion Resistant |
Working Temp. | 120 Degrees C (248 Degrees F) |
Standards | FDA Grade Material |
Product Type | Scoop |
Capacity - Imperial | 63 7/8 fl oz |
Coating | Uncoated |
Autoclavable | No |
Capacity - Metric | 1.89 L |
Sterile/Non-Sterile | Non-Sterile |
Description
Scoop, Product Type Scoop, Material HDPE, Material Grade Not Applicable, Capacity - Imperial 63 7/8 fl oz, Color White, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Standards FDA Grade Material, Overall Length - Metric 34.29 cm, Capacity - Metric 1.89 L, Handle Length - Metric 17.78 cm, Coating Uncoated, Overall Width - Metric 14.61 cm, Bowl Length - Metric 16.5 cm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Punch (60066)
- MOODY TOOL Hex Adapter Set, 8 Pc (58-0266)
- MITUTOYO Hardness Tester, SPC Output, Ball Indenter (810-298-10)
- OSG Spiral Point Tap, Plug 3 Flutes (1111505705)
- ZORO SELECT Scoop, Poly, 60 Ml, Bel Art, PK12 (F36748-0000)
- ZORO SELECT Sterile Sampling Spoon, 1.25mL, PK200 (H36940-0000)
- ZORO SELECT Scoop, Rounded, HDPE, 1500mL, White, PK5 (208075-1500)
- ZORO SELECT Scoop, Polypropylene, PK12 (F36747-0000)
- ZORO SELECT SCRAPER PADDLE FIRM BLADE NYLON (490844)
- ZORO SELECT Sterile Scoop, Red, PK100 (H36902-2002)
- REMCO Hand Scraper, 3Wx8L, MD Green (6961MD2)
- Zoro Select Specialty Safety Tools