Shop All Hand & Bowl Scoops
Zoro Select
SCOOP ALUMINUM FEP-COATED TFE 1 LITER
Mfr # H36733-0000
Zoro # G4766876
product price: $87.75
/ea
Free Shipping & Returns
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 26 cm, 10 1/4 in
- Color Brown
- Meets/Exceeds FDA Regulations Governing Direct Food Contact
- Bowl Size 17.8 cm x 10.5 cm x 7.6 cm/7 in x 4 1/8 in x 3 in
- Type FEP Coated Aluminum Scoop
Product Information
- Brand Zoro Select
- MFR # H36733-0000
- Zoro # G4766876
- UPC # 024140918315
- Country of Origin United States
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 26 cm, 10 1/4 in |
Bowl Size | 17.8 cm x 10.5 cm x 7.6 cm/7 in x 4 1/8 in x 3 in |
Overall Width | 4 1/8 in, 10.5 cm |
Handle Length | 3.25 in, 83 mm |
Overall Width - Metric | 10.5 cm |
Overall Length - Metric | 26 cm |
Bowl Length - Metric | 17.8 cm |
Handle Length - Metric | 8.3 cm |
Overall Height - Metric | 7.6 cm |
Details
Item | Scoop |
Color | Brown |
Meets/Exceeds | FDA Regulations Governing Direct Food Contact |
Type | FEP Coated Aluminum Scoop |
Capacity | 1 L/1 qt |
Material | Aluminum |
Standards | FDA Grade Material |
Features | Non-Slip Grip |
Product Type | Scoop |
Capacity - Imperial | 33 3/4 fl oz |
Capacity - Metric | 1 L |
Autoclavable | Yes |
Coating | FEP |
Sterile/Non-Sterile | Non-Sterile |
Description
Scoop, Product Type Scoop, Material Aluminum, Material Grade Not Applicable, Capacity - Imperial 33 3/4 fl oz, Color Brown, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Standards FDA Grade Material, Overall Length - Metric 26 cm, Capacity - Metric 1 L, Features Non-Slip Grip, Handle Length - Metric 8.3 cm, Coating FEP, Overall Width - Metric 10.5 cm, Overall Height - Metric 7.6 cm, Bowl Length - Metric 17.8 cm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Revolving handle, solid hub, VR.140 FP+I (VR.FP+I)
- MILWAUKEE TOOL M18 4-1/2"/5" GRINDER PADDLE SWITCH KIT (ML2880-22)
- TOTALTURF Go-No-Go Feeler Gauge (TO68188)
- ROBOHAND De-Sta-Co Cabl-010 (CABL-010)
- ZORO SELECT SCRAPER STIRRING PADDLES HDPE (107185)
- ZORO SELECT Spatula/Spoon, Reusable, PK10 (391925-0003)
- ZORO SELECT SCRAPER PADDLE FIRM BLADE NYLON (490844)
- ZORO SELECT Scoop, Poly, 60 Ml, Bel Art, PK12 (F36748-0000)
- ZORO SELECT Scoop, Poly, 75 ML, PK12 (F36749-0000)
- ZORO SELECT Scoop, Low Density Polyethylene, 25mL (607105)
- REMCO Large Hand Scoop, Yellow, 15 x 6-1/2 In (65006)
- Zoro Select Hand & Bowl Scoops