Shop All Lab Scoops, Scrapers, & Spatulas
Zoro Select
Scoop, 8 oz., Stainless Steel, 4 in.
Mfr # 428.05 SCOOP 8
Zoro # G4727396
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 8 oz
- Material Stainless Steel
- Size 4 in
- Color Silver
- Product Type Scoop
Product Information
- Brand Zoro Select
- MFR # 428.05 SCOOP 8
- Zoro # G4727396
- Country of Origin United States
- Category Lab Scoops, Scrapers, & Spatulas
Dimensions
Size | 4 in |
Details
Item | Scoop |
Capacity | 8 oz |
Material | Stainless Steel |
Color | Silver |
Product Type | Scoop |
Autoclavable | No |
Material Grade | 300 |
Sterile/Non-Sterile | Non-Sterile |
Capacity - Imperial | 8 fl oz |
Capacity - Metric | 236.59 mL |
Description
Scoop, Product Type Scoop, Material Stainless Steel, Material Grade 300, Capacity - Imperial 8 fl oz, Color Silver, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Standards Not Applicable, Capacity - Metric 236.59 mL, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Choline Chloride, 250g (C41040-250.0)
- WHIRL-PAK Whirl-Pak® Stand Up Bags - 69 oz. (2,041 ml) - Box of 250 (B01451)
- RUBBERMAID Ball 6PK 12GAL WM Jar (68100)
- SIMPORT SCIENTIFIC ID Disposable PP Funnels fits 12., PK 100 (F490-4)
- ZORO SELECT Tapered Micro Spatula, PK2 (H36700-0000)
- ZORO SELECT Lab Spoon w/Spatula, 304SS, 1.7ml Capacity (H36807-0021)
- ZORO SELECT SS SPOON 30 CM L, QTY BEL, PK2 (H36729-0030)
- ZORO SELECT Scraper, Nylon, White, Short Handled Type (490834)
- ZORO SELECT Scoop, Stainless Steel, 6 Oz. (428.04 SCOOP 6)
- ZORO SELECT Spoon, 9 in (H36711-0000)
- ZORO SELECT Spoon, Mini Sampler, 0.10ml, PK25 (F36721-0010)
- Zoro Select Lab Scoops, Scrapers, & Spatulas