Shop All Hand & Bowl Scoops
Zoro Select
Scoop, 60mL, PK100
Mfr # H36922-0000
Zoro # G8100224
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 1/16 in, 20.5 cm
- Color White
- Type Sterile Scoop Sampling System
- Handle Length 120.7 mm, 5 in
- Material Polystyrene
Product Information
- Brand Zoro Select
- MFR # H36922-0000
- Zoro # G8100224
- UPC # 024140238307
- Country of Origin United States
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 8 1/16 in, 20.5 cm |
Handle Length | 120.7 mm, 5 in |
Bowl Size | 9.4 cm x 5.1 cm x 3.3 cm/3 11/16 in x 2 in x 1 5/16 in |
Overall Width | 4.1 cm, 1 5/8 in |
Overall Length - Metric | 20.5 cm |
Overall Height - Metric | 2.9 cm |
Handle Length - Metric | 12.7 cm |
Overall Width - Metric | 4.1 cm |
Bowl Length - Metric | 7.8 cm |
Details
Item | Scoop |
Color | White |
Type | Sterile Scoop Sampling System |
Material | Polystyrene |
Capacity | 60 mL/2 oz |
Meets/Exceeds | FDA Grade Materials |
Features | Can Be Used as Weighing Boats, Lid Lock-Tab Can Be Bent Under for a Tighter Seal, Lot Stamped for Accurate Lot Tracing, Scoops Remain Upright When Placed on a Flat Surface, Shipped with a Certificate of Processing for Sterilization |
Standards | FDA Grade Material |
Product Type | Scoop |
Sterile/Non-Sterile | Sterile |
Capacity - Imperial | 2 fl oz |
Autoclavable | No |
Coating | Uncoated |
Capacity - Metric | 60 mL |
Pre-Cleaned | Sterilization |
Description
Scoop, Product Type Scoop, Material Polystyrene, Material Grade Not Applicable, Capacity - Imperial 2 fl oz, Color White, Sterile/Non-Sterile Sterile, Autoclavable No, Standards FDA Grade Material, Overall Length - Metric 20.5 cm, Capacity - Metric 60 mL, Features Can Be Used as Weighing Boats, Lid Lock-Tab Can Be Bent Under for a Tighter Seal, Lot Stamped for Accurate Lot Tracing, Scoops Remain Upright When Placed on a Flat Surface, Shipped with a Certificate of Processing for Sterilization
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (984520-C3)
- BLAIR EQUIPMENT CO HOLE CUTTER 1" (BL14632)
- PFERD 14" Milled Tooth Hand File, Tanged - Bastard Cut (13006)
- MARTOR Utility Blade, General Purpose (92043.66)
- ZORO SELECT SCRAPER PADDLE FIRM BLADE NYLON (490844)
- ZORO SELECT Sampler Spoon, Non-Sterile, 1 Tsp, PK12 (F36725-0000)
- ZORO SELECT SPOON STRL SAMPLER PS 2.46 ML, PK200 (H36942-0000)
- ZORO SELECT Sampler Scoop, 4 oz, Wht, Polystyrene, PK100 (H36904-0000)
- ZORO SELECT Scoop, Polystyrene, 250 ml, PK100 (H36906-0000)
- ZORO SELECT Scoop, White, 500mL (607175)
- SP SCIENCEWARE Sampler Spoon Assortment, Poly, PK12 (F36727-0000)
- Zoro Select Hand & Bowl Scoops