Shop All Set Screws
Zoro Select
Sckt Set Scrw, Knurl Cup, 3/8-24x3/4, PK50
Mfr # U07891.037.0075
Zoro # G4544294
original price:
$20.69
14% off
new price: $17.59
/pk 50, $0.35/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-24
- Overall Length 3/4 in
- Drive Type Socket
- Drive Size 3/16 in
Product Information
- Brand Zoro Select
- MFR # U07891.037.0075
- Zoro # G4544294
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 3/8"-24 |
Overall Length | 3/4 in |
Drive Size | 3/16 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Socket |
Point type | Knurled Cup |
Point Type | Knurled Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Socket Set Screw |
Rockwell Hardness | C45 to C53 |
Type | UNF |
Meets | ANSI/ASME B18.3 |
Decimal Equivalent | 0.375 in |
Head Type | Headless |
Thread Fit | 3A |
Thread Type | Fine |
Description
Socket Set Screw, Head Type Headless, Point Type Knurled Cup, System of Measurement Inch, Thread Size 3/8 In.-24, Overall Length 3/4 in, Drive Type Socket, Drive Size 3/16 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.375 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A307, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 5 PK (U01209.075.0275)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 2 in, Black Steel Flat Head Phillips Drive, 5 PK (79465)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel 100 PK (53794)
- ZORO SELECT Grade 5, 5/16 in Hex Head Cap Screw, Zinc Plated Steel, 7 in L, 10 PK (N01200.031.0700)
- ZORO SELECT Socket Set Screw, Cup, 8-32x3/4, PK100 (SSCIA0-80075USA-100BX)
- ZORO SELECT Set Screw, AST, M8x1.25mm, K Cup, 10mm, PK100 (M07890.080.0010)
- ZORO SELECT Sckt Set Scrw, 1/2 Dog, 1/4-20x3/8, PK100 (U07820.025.0037)
- ZORO SELECT Set Screw, Alloy Steel, PK100 (M07850.080.0008)
- ZORO SELECT Socket Set Screw, Cup, 4-40x1/4, PK100 (U07840.011.0025)
- ZORO SELECT Socket Set Screw, Oval, 3/8-24x3/8, PK50 (SSOFIA0370037-050P)
- MIDWEST FASTENER 5/16"-18 x 3/8" Steel Coarse Thread Slotted Headless Set Screws 20PK (71571)
- Zoro Select Set Screws