Shop All Set Screws
Zoro Select
Sckt Set Scrw, Knurl Cup, 1/4-20x3/4, PK100
Mfr # U07890.025.0075
Zoro # G1067421
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Drive Size 1/8 in
- Point type Knurled Cup
- Point Type Knurled Cup
Product Information
- Brand Zoro Select
- MFR # U07890.025.0075
- Zoro # G1067421
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 3/4 in |
Drive Size | 1/8 in |
Minimum Point Diameter | 0.125 in |
Dimensional Standards | ASME B18.3 |
Details
Description
Socket Set Screw, Head Type Headless, Point Type Knurled Cup, System of Measurement Inch, Thread Size 1/4 In.-20, Overall Length 3/4 in, Drive Type Socket, Drive Size 1/8 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.25 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Head Width -, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, HammLock, 3/16"Dx2-1/2" L, PK50 (U39351.018.0250)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 6 ft, Steel, Grade A, Zinc Plated Finish (U20300.087.7200)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 13 mm L, Nylon Body, 15 PK (9540PK)
- J.W. WINCO Spherical Washer, Fits Bolt Size M12 18-8 Stainless Steel, Plain Finish (6319-13-C-NI)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 1/4-20x1", PK100 (U07890.025.0100)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 1/4-20x5/8, PK100 (U07890.025.0062)
- ZORO SELECT Sckt Set Scr, Knurl Cup, 1/4-20x3/16, PK100 (U07890.025.0018)
- ZORO SELECT Socket Set Screw, Cup, 3/8-24x3/4, PK100 (SSCFIA0370075USA-100BX)
- ZORO SELECT Socket Set Screw, Cup, 8-32x1-1/2, PK100 (U07840.016.0150)
- ZORO SELECT Set Screw, 14, Flat, 2in, PK10 (U07810.043.0200)
- ZORO SELECT Socket Set Screw, Cup, 7/16-14x1, PK50 (U01080.043.0100)
- Zoro Select Set Screws