Shop All Set Screws
Zoro Select
Sckt Set Scrw, Knurl Cup, 10-32x3/16, PK100
Mfr # SSKCFIA-100018USA-100BX
Zoro # G2700336
product price: $19.75
/pk 100, $0.20/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size #10-32
- Drive Size 3/32 in
- Point type Knurled Cup
- Point Type Knurled Cup
Product Information
- Brand Zoro Select
- MFR # SSKCFIA-100018USA-100BX
- Zoro # G2700336
- UPC # 096653467000
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | #10-32 |
Overall Length | 3/16 in |
Drive Size | 3/32 in |
Minimum Point Diameter | 0.102 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | Knurled Cup |
Point Type | Knurled Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Rockwell Hardness | C45 to C53 |
Type | Fine |
Decimal Equivalent | 0.094 in |
Head Type | Headless |
Thread Fit | 3A |
Thread Type | Fine |
Description
Socket Set Screw, Head Type Headless, Point Type Knurled Cup, System of Measurement Inch, Thread Size #10-32, Overall Length 3/16 in, Drive Type Socket, Drive Size 3/32 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.094 in, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., 1.098 in L, Aluminum Body (ABA-86-TEG)
- ZORO SELECT Taper Pin, #2, PK50 (WWG-TP060)
- MIDWEST FASTENER Flange Nut, 3/4"-16, Steel, Grade 8, Zinc Yellow, 5 PK (932127)
- ZORO SELECT Lag Screw, 1/2 in, 4-1/2 in, Steel, Black Oxide Hex Hex Drive, 100 PK (5072LB)
- ZORO SELECT Socket Set Screw, Cup, 10-24x3/16, PK100 (SSCIA-100018USA-100BX)
- ZORO SELECT Socket Set Screw, Gr M5, Cup, 20mm L, PK100 (M07840.050.0020)
- ZORO SELECT Socket Set Screw, Flat, 1/4-20x1/2, PK25 (012520T050)
- ZORO SELECT Set Screw, M10 x 1.50mm, 16mm L, PK50 (M51240.100.0016)
- ZORO SELECT Set Screw, M8 x 1.25mm, 35mm L, PK50 (M51260.080.0035)
- ZORO SELECT Set Screw, M5 x 0.80mm, 5mm L, PK100 (M51240.050.0005)
- AMERICAN SOCKETS 6-32X3/16 COARSE SOCKET SET SCR CUP BLK OX (0603SSC)
- Zoro Select Set Screws