Shop All Set Screws
Zoro Select
Sckt Set Scr, Knurl Cup, 1/4-28x5/16, PK100
Mfr # U07891.025.0031
Zoro # G1196264
original price:
$8.89
10% off
new price: $7.99
/pk 100, $0.08/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 1/4"-28
- Drive Size 1/8 in
- Point type Knurled Cup
- Point Type Knurled Cup
Product Information
- Brand Zoro Select
- MFR # U07891.025.0031
- Zoro # G1196264
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 1/4"-28 |
Overall Length | 5/16 in |
Drive Size | 1/8 in |
Minimum Point Diameter | 0.125 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | Knurled Cup |
Point Type | Knurled Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Decimal Equivalent | 0.25 in |
Type | UNF |
Meets | ANSI/ASME B18.3 |
Rockwell Hardness | C45 to C53 |
Head Type | Headless |
Thread Type | Fine |
Thread Fit | 3A |
Description
Socket Set Screw, Head Type Headless, Point Type Knurled Cup, System of Measurement Inch, Thread Size 1/4 In.-28, Overall Length 5/16 in, Drive Type Socket, Drive Size 1/8 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.25 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Head Width -, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Body Bolt, Phosphate Steel, 3/4 in L, 50 PK (5MTN3)
- ZORO SELECT #4-40 x 19/64 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (020440A037)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 2-1/2 in, Zinc Plated Steel Flat Head Torx Drive, 500 PK (566756-500)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 3/16 in L, Brass Body, 100 PK (TBC0906.1-100)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 1/4-28x1/2, PK100 (U07891.025.0050)
- ZORO SELECT Socket Set Screw, Cup, 4-40x3/8, PK100 (U07840.011.0037)
- ZORO SELECT Socket Set Screw, Cup, 10-32x7/8, PK100 (U07852.019.0087)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 1/4-20x3/8, PK100 (U07890.025.0037)
- ZORO SELECT Set Screw, AST, M12x1.75mm, Cup, 12mm, PK50 (M07850.120.0012)
- ZORO SELECT Set Screw, M4 x 0.70mm, 6mm L, PK100 (M51250.040.0006)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 1-8 x 12", Alloy Steel Case Hardened, Black Oxide, Full Thread (220617-1)
- Zoro Select Set Screws