Shop All Set Screws
Zoro Select
Sckt Set Scr, Knurl Cup, 1/4-28x3/16, PK100
Mfr # U07891.025.0018
Zoro # G1504684
original price:
$12.05
10% off
new price: $10.79
/pk 100, $0.11/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-28
- Drive Size 1/8 in
- Point type Knurled Cup
- Point Type Knurled Cup
Product Information
- Brand Zoro Select
- MFR # U07891.025.0018
- Zoro # G1504684
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 1/4"-28 |
Overall Length | 3/16 in |
Drive Size | 1/8 in |
Minimum Point Diameter | 0.125 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point type | Knurled Cup |
Point Type | Knurled Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Type | UNF |
Rockwell Hardness | C45 to C53 |
Meets | ANSI/ASME B18.3 |
Decimal Equivalent | 0.25 in |
Head Type | Headless |
Thread Fit | 3A |
Thread Type | Fine |
Description
Socket Set Screw, Head Type Headless, Point Type Knurled Cup, System of Measurement Inch, Thread Size 1/4 In.-28, Overall Length 3/16 in, Drive Type Socket, Drive Size 1/8 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.25 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Head Width -, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Free-Running Helical Insert Repair Kit, M8-1.25 (3520-8.00K)
- ZORO SELECT Jam Nut, 5/8"-18, Steel, Grade 5, Black Oxide, 25/64 in Ht, 5 PK (U11071.062.0001)
- L.H. DOTTIE #6-32 x 1/2 in Slotted Oval Machine Screw, Stainless Steel, 100 PK (414SS)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x3/8, PK50 (U51260.037.0037)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 1/4-28x3/8, PK100 (U07891.025.0037)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 1/4-28x1/4, PK100 (U07891.025.0025)
- ZORO SELECT Set Screw, ST, M8 x 1.25mm, Dog, 35mm, PK50 (M07820.080.0035)
- ZORO SELECT Socket Set Screw, Oval, 1/2-13x1", PK25 (U07845.050.0100)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 1/4-20x1", PK100 (U07890.025.0100)
- ZORO SELECT Socket Set Screw, Cup, 10-24x2, PK50 (U07840.019.0200)
- ZORO SELECT Socket Set Screw, Cone, 1/4-20x3/8, PK100 (U07800.025.0037)
- Zoro Select Set Screws