Shop All Mobile Lift Tables
Zoro Select
Scissor Lift Table, 800 lb. Cap, 20"W, 35-1/2"L
Mfr # CART-800-D-PSS
Zoro # G9821874
product price: $2,302.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$2,302.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Mobile
- Lift Mechanism Hydraulic
- Lift Mobility Manual Lift, Manual Push
- Lift Control Foot Pump
- Lift Table Platform Style Fixed
Product Information
- Brand Zoro Select
- MFR # CART-800-D-PSS
- Zoro # G9821874
- UPC # 691215084871
- Country of Origin China
- Category Mobile Lift Tables
Dimensions
Lifting Height Max. | 50 3/4 in |
Lifting Height Min. | 15 1/2 in |
Platform Length | 35 1/2 in |
Overall Length | 39 1/2 in |
Overall Width | 20 in |
Platform Width | 20 in |
Caster Wheel Dia. | 5 in |
Overall Height | 39 1/2 in |
Caster Dia. | 5" |
Overall LxWxH | 39 1/2 in x 20 in x 39 1/2 in |
Lifting Height per Pump | 3/4 in |
Handle Height | 39 1/2 in |
Wheel Diameter | 5 in |
Maximum Lifting Height | 50 3/4 in |
Minimum Lifting Height | 15 1/2 in |
Platform LxW | 35 1/2 in x 20 in |
Description
Manual, Lift Mechanism Hydraulic, Lift Control Foot Pump, Load Capacity 800 lb, Platform Material Stainless Steel, Platform Length 35 1/2 in, Platform Width 20 in, Overall Length 39 1/2 in, Overall Width 20 in, Overall Height 39 1/2 in, Minimum Lifting Height 15 1/2 in, Maximum Lifting Height 50 3/4 in, Scissor Type Dual, Wheel Configuration (2) Swivel with Brake, (2) Rigid, Brake Type Face Contact Brake, Platform LxW 35 1/2 in x 20 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-48-4.5)
- LIFT-ALL Winch Cable, 3/8 In. x 100 ft. (38WSX100)
- ZORO SELECT Pulley Block, Fibrous Rope, 1/2 in Max Cable Size, 1,650 lb Max Load, Painted (RF50100HL)
- VESTIL GUARD RAIL SYSTEM FLARED END GUARD (GR-H2R-TG)
- ZORO SELECT Scissor Lift Table, 400 lb. Cap, 17-5/8"W, 27-1/2"L (CART-400-PSS)
- ZORO SELECT Scissor Lift Table, 220 lb. Cap, 17-1/2"W, 27-1/2"L (CART-200-D-PSS)
- ZORO SELECT 60" X 30" Hydraulic Lift Cart, Load Cap. 2000 lb. (LDLT-3060)
- ZORO SELECT Scissor Lift Cart, SS, 1000 lb. Cap, 19-3/4"W, 32-1/2"L (CART-1000-PSS)
- VESTIL Steel Constructed Auto-Hite Cart (SCSC-800-2040)
- SOUTHWORTH Scissor Lift Table, 220 lb. Cap, 24"W, 36"L (PLM-100W)
- PAKE HANDLING TOOLS Low Profile Auto-Shift Hydraulic Scissor Lift Cart, 900 Lb. Capacity (PAKLT14)
- Zoro Select Lifting Tables