Shop All Mobile Lift Tables
Zoro Select
Scissor Lift Table, 550 lb. Cap, 19-1/2"W, 31-1/2"L
Mfr # CART-550-SS
Zoro # G9821856
product price: $5,848.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,848.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Mobile
- Lift Mechanism Hydraulic
- Lift Mobility Manual Lift, Manual Push
- Lift Control Foot Pump
- Lift Table Platform Style Fixed
Product Information
- Brand Zoro Select
- MFR # CART-550-SS
- Zoro # G9821856
- UPC # 691215010467
- Country of Origin Japan
- Category Mobile Lift Tables
Dimensions
Lifting Height Max. | 33 1/2 in |
Lifting Height Min. | 9 3/4 in |
Platform Length | 31 in |
Platform Width | 19 1/2 in |
Caster Dia. | 4" |
Overall Height | 33 1/2 in |
Caster Wheel Dia. | 4 in |
Overall Width | 21 1/4 in |
Overall Length | 33 1/4 in |
Platform LxW | 31 in x 19 1/2 in |
Lifting Height per Pump | 3/4 in |
Minimum Lifting Height | 9 3/4 in |
Overall LxWxH | 33 1/4 in x 21 1/4 in x 33 1/2 in |
Wheel Diameter | 4 in |
Handle Height | 33 1/4 in |
Maximum Lifting Height | 33 1/2 in |
Description
Manual, Lift Mechanism Hydraulic, Lift Control Foot Pump, Load Capacity 550 lb, Platform Material Stainless Steel, Platform Length 31 in, Platform Width 19 1/2 in, Overall Length 33 1/4 in, Overall Width 21 1/4 in, Overall Height 33 1/2 in, Minimum Lifting Height 9 3/4 in, Maximum Lifting Height 33 1/2 in, Scissor Type Single, Wheel Configuration (2) Swivel with Brake, (2) Rigid, Brake Type Face Contact Brake, Platform LxW 31 in x 19 1/2 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 102 in H Steel Cantilever Rolling Ladder, 6 Steps (UCU500630242)
- HARRINGTON Lever Chain Hoist, 12,000 lb Load Capacity, 15 ft Hoist Lift, 1 31/32 in Hook Opening (LB060-15)
- AP PRODUCTS AP Products 014-122259 Electric Trailer Brake Assembly - 12" x 2", Left Hand (014-122259)
- DAYTON Semi-Pneumatic Wheel, 10 In (MH1W68001G)
- ZORO SELECT Scissor Lift Table, 400 lb. Cap, 17-5/8"W, 27-1/2"L (CART-400-PSS)
- ZORO SELECT Scissor Lift Table, 220 lb. Cap, 17-1/2"W, 27-1/2"L (CART-200-D-PSS)
- ZORO SELECT 60" X 30" Hydraulic Lift Cart, Load Cap. 2000 lb. (LDLT-3060)
- ZORO SELECT Scissor Lift Cart, SS, 1000 lb. Cap, 19-3/4"W, 32-1/2"L (CART-1000-PSS)
- VESTIL Quick Lft DC 57"H 175lb Cap Steel (PEL-88S-D3)
- GLOBAL INDUSTRIAL 2200 Lb. Capacity Mobile Heavy Duty Scissor Lift Table, 40 x 20 Platform (988933)
- VESTIL Alum Elevating Cart, 220 lb., 15.75x27 (CART-200-ALUM)
- Zoro Select Mobile Lift Tables