Shop All Stationary Lift Tables
Zoro Select
Scissor Lift Table, 4000 lb. Cap, 24"W, 36"L
Mfr # HT-40-2436
Zoro # G9821917
product price: $1,783.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,783.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Mobile
- Lift Mechanism Hydraulic
- Lift Mobility Manual Lift, Manual Push
- Lift Control Foot Pump
- Lift Table Platform Style Fixed
Product Information
- Brand Zoro Select
- MFR # HT-40-2436
- Zoro # G9821917
- UPC # 691215024235
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 54 in |
Lifting Height Min. | 36 in |
Platform Length | 36 in |
Platform Width | 24 in |
Caster Wheel Dia. | 4 in |
Overall Width | 24 in |
Overall Height | 41 1/16 in |
Overall Length | 52 3/4 in |
Caster Dia. | 5" |
Maximum Lifting Height | 54 in |
Wheel Diameter | 4 in |
Platform LxW | 36 in x 24 in |
Overall LxWxH | 52 3/4 in x 24 in x 41 1/16 in |
Minimum Lifting Height | 36 in |
Handle Height | 41 in |
Description
Manual, Lift Mechanism Hydraulic, Lift Control Foot Pump, Load Capacity 4,000 lb, Platform Material Steel, Platform Length 36 in, Platform Width 24 in, Overall Length 52 3/4 in, Overall Width 24 in, Overall Height 41 1/16 in, Minimum Lifting Height 36 in, Maximum Lifting Height 54 in, Wheel Configuration (2) Swivel with Brake, (2) Rigid, Brake Type Side Pedal Brake, Platform LxW 36 in x 24 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 15 ft. Lft (TCR500C-15)
- MAXPULL WINCHES Steel Manual Winch w/Ratchet Handle and (MR-3-SI)
- KNUFFI Surface Guard, Flat, Black/Yellow (60-6730)
- BALLYMORE 60 in H Steel Folding Rolling Ladder, 4 Steps, 350 lb Load Capacity (LS4247)
- ZORO SELECT Hydraulic Lift Table, Load Cap. 200 lb. (HT-02-1616A)
- ZORO SELECT Hydraulic Lift Table, Load Cap. 2000 lb. (HT-20-2436A)
- ZORO SELECT Hydraulic Lift Table, Load Cap. 500 lb. (HT-05-1818A)
- ZORO SELECT 36" x 54" Hydraulic Lift Table, Load Cap. 2000 lb. (HT-20-3036A)
- ZORO SELECT Hydraulic Lift Table, Load Cap. 1000 lb. (HT-10-2036A)
- ZORO SELECT 54 In. Hydraulic Lift Table, Load Cap. 6000 lb. (HT-60-3248)
- SOUTHWORTH Scissor Lift Table, 2000 lb. Cap, 115V, 48"W, 48"L (LL2.0-32.5-48x48 FS)
- Zoro Select Stationary Lift Tables