Shop All Scaffold Nails
Zoro Select
Scaffold Nail, 8d, 2 1/4 In L, PK440
Mfr # 4NFD8
Zoro # G1859182
original price:
$11.79
2% off
new price: $11.49
/pk 440, $0.03/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Head Type Raised
- Shank Type Smooth
- Head Dia. 1/4 in
Product Information
- Brand Zoro Select
- MFR # 4NFD8
- Zoro # G1859182
- UPC # 726047108010
- Country of Origin Mexico
- Category Scaffold Nails
Dimensions
Head Dia. | 1/4 in |
Dia. | 0.115 in |
Length | 2 1/4 in |
Size | 8d |
Shank Diameter | 0.115 in |
Head Diameter | 1/4 in |
Penny Size | 8D |
Details
Item | Scaffold Nail,2 1/4 in,10 1/2 ga,PK440 |
Material | Steel |
Finish | Plain |
Head Type | Raised |
Shank Type | Smooth |
Gauge | 10 1/2 ga |
System of Measurement | Inch |
Approx. Pkg. Qty. | 440 |
Application | Cement Forms, Temporary Construction |
Package Weight | 5 lb |
Point Type | Diamond |
Manufacturer Location | Globally Sourced |
Product Type | Scaffold Nails |
Description
Scaffold Nail,2 1/4 in,10 1/2 ga,PK440, Length 2 1/4 in, Gauge 10 1/2 ga, Shank Diameter 0.115 in, Shank Type Smooth, Material Steel, Finish Plain, Head Type Raised, Head Diameter 1/4 in, Penny Size 8D, Point Type Diamond, Application Cement Forms, Temporary Construction, Product Type Scaffold Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 440
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Reclosable Fastener, Acrylic Adhesive, 3 in, 1 in Wd, Black, 24 PK (64254)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 3 ft, Steel, Grade B7, Black Oxide Finish (U22180.125.3600)
- MIDWEST FASTENER Lag Screw, 3/4 in, 6 in, Steel, Zinc Plated Hex Hex Drive, 20 PK (01363)
- ZORO SELECT #8-32 x 3/4 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 2000 PK (0812MP1188B)
- ZORO SELECT Duplex Nails, 16D, 50 lb. Box (10805016)
- ZORO SELECT Duplex Nails, 8D, 50 lb. Box (10805008)
- ZORO SELECT Scaffold Nail, 16d, 3 In, PK220 (4NFD9)
- PRO-FIT Duplex Nail, 16D, 3 in L, Steel, Brite, Duplex Head, Round Shank, 1 lb (77198)
- ORGILL BULK NAILS NAIL DUPLEX BRITE HD 16D 50LB (77192)
- PRO-FIT ProFIT 77199 Duplex Nail, 3 in L, 8, Duplex Head (77199)
- PRO-FIT ProFIT 77159 Duplex Nail, 2-1/4 in L, 10-1/4, Duplex Head (77159)
- Zoro Select Scaffold Nails