Shop All Stem Casters
Zoro Select
Scaffold Caster, Polyurthan, 5 in., 1320 lb
Mfr # SJE 125 NT0E B21
Zoro # G1522254
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Round
- Tread Shape Standard
- Wheel Width 1 3/4 in
- Mounting Height 6 15/16 in
- Load Rating 1320 lb
Product Information
- Brand Zoro Select
- MFR # SJE 125 NT0E B21
- Zoro # G1522254
- Country of Origin United Kingdom
- Category Stem Casters
Dimensions
Wheel Width | 1 3/4 in |
Mounting Height | 6 15/16 in |
Stem Length | 2 in |
Stem Dia. | 1 1/2 in |
Overall Height | 6 15/16 in |
Wheel Dia. | 5 in |
Caster Stem Size | 1-1/2 in x 2 in |
Description
Total-Locking Bolt-In Stem Caster with Round Stems for Scaffolding, Swivel Caster with Total Lock, 1320 lb Load Rating, 1000 to 2999 lb, 5 in Wheel Dia., 1 3/4 in Wheel Width, Nythane Wheel/Tread Material, 6 15/16 in Mounting Height, Plain, 1-1/2 in x 2 in Caster Stem Size, Round, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16" x 6-1/2" 18-8 Stainless Steel Eye-Hook Turnbuckle 10PK (52368)
- ZORO SELECT Standard Plate Caster, Swivel, 1000 lb. (P21S-PH050R-14-DL)
- ZORO SELECT Leveling Caster, Nylon, 3 in., 2200 lb. (WMLC-1000FSB)
- PETZL Rescue Rope, Nylon/Polyester, Yellow (R074AA07)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 3 in, 210 lb (32J869)
- ZORO SELECT Swivel Stem Caster, TPR, 3 in., 210 lb., Stem Length: 1 in (32J866)
- ZORO SELECT Swivel Stem Caster, Rubber, 6 in., 280 lb. (32J978)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb. (32J852)
- ZORO SELECT Swivel Stem Caster, Poly, 4 in., 275 lb. (20TM26)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 170 lb. (32J935)
- SERVICE CASTER 2.375 Inch MRI Safe Casters, 7/16 Grip Ring Stem, Set of 4, 4PK (SCC-GR02S60-TPR-GRY-716138-MRI-4)
- Zoro Select Casters