Shop All Stem Casters
Zoro Select
Scaffold Caster, Polyurethane, 6 in, 800 lb
Mfr # 5VP48
Zoro # G3038655
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Round
- Tread Shape Standard
- Wheel Width 2 in
- Mounting Height 7 11/32 in
- Load Rating 800 lb
Product Information
- Brand Zoro Select
- MFR # 5VP48
- Zoro # G3038655
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 2 in |
Mounting Height | 7 11/32 in |
Stem Length | 3 7/8 in |
Overall Height | 7 1/4 in |
Stem Dia. | 1 3/8 in |
Wheel Dia. | 6 in |
Caster Stem Size | 1-3/8 in x 3-7/8 in |
Description
Total-Locking Bolt-In Stem Caster with Round Stem, Swivel Caster with Total Lock, 800 lb Load Rating, 300 to 999 lb, 6 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, 7 11/32 in Mounting Height, Roller, 1-3/8 in x 3-7/8 in Caster Stem Size, Round, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Flat Eye and Eye, 16 ft L, 4 in W, Polyester, Yellow (EE1604DFX16)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-2436-2-5PO-95)
- TRI-ARC 192 in H Steel Rolling Ladder, 15 Steps (KDSR115246-XR)
- VESTIL Heavy Duty Self-Dumping Hopper 2 Cubic Yard 6000 lb Red (D-200-HD-SR)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (9F4952004000101R)
- ZORO SELECT Swivel Stem Caster w/Brake, 3 in., 350 lb. (DCIT03101S001)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 300 lb (32J895)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 350 lb (32J820)
- ZORO SELECT Stem Caster, 125 lb. Load, 7/16" Stem Dia. (413X06)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 100 lb. (F1RR03052S-S10)
- SHEPHERD CASTER 75mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 165 lb (PUT75637BK)
- Zoro Select Casters