Shop All Rubber Sheets & Strips
Zoro Select
SBR Sheet, 60A, 36"x24"x0.125", Black
Mfr # BULK-RS-SBR60-84
Zoro # G4862801
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material SBR
- Color Black
- Backing Type Non-Adhesive
- Min. Temp. (F) -45 Degrees F
- Durometer 60A
Product Information
- Brand Zoro Select
- MFR # BULK-RS-SBR60-84
- Zoro # G4862801
- UPC # 193005404956
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Length | 2 ft |
Rubber Width | 36 in |
Overall Width | 24 in |
Overall Length | 36 in |
Description
SBR Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade Standard, Material SBR, Standards ASTM D2000 AA 603, Maximum Temperature 200 Degrees F, Minimum Temperature -45 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.017 in, Overall Width 24 in, Tensile Strength 400 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Excellent, Chemical Resistance Fair, Oil Resistance Poor, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 12x50 In x0.127mm (316-005-12-50)
- ZORO SELECT Clear Polycarbonate Rectangle Stock 4 ft L (PS-PC-ESD-140)
- PRECISION BRAND Arbor Shim, 0.0200x1/2 ID, Pk10 (25133)
- ZORO SELECT White PTFE Film Stock 10 ft. L x 24" W x 0.002" Thick (G15-2F-24X10)
- ZORO SELECT Rubber Sheet, SBR, 1/8"Thick, 24"x12", 70A (BULK-RS-SBR75-168)
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 24"x12", 30A (BULK-RS-S30-18)
- ZORO SELECT Rubber, Silicone, 1/4"Thick, 36"x12", 60A (BULK-RS-S60-12)
- ZORO SELECT Rubber Roll, Silicone, 36" W, 5 ft. L (BULK-RS-S60WFDA-72)
- ZORO SELECT Rubber, Vinyl, 3/16"Thick, 12"x12", 70A (BULK-RS-PVC70-7)
- ZORO SELECT Rubber Sheet, EPDM, 1/16"Thick, 24"x12", 60A (BULK-RS-E60-242)
- ZORO SELECT Roll, SBR, 1/4 in. Thick, 30 ft., Red, 70A (BULK-RS-RSBR60-112)
- Zoro Select Rubber Sheets & Strips