Shop All Sawhorses & Work Stands
Zoro Select
Sawhorse, 27 In.
Mfr # TS-27
Zoro # G5139206
product price: $85.59
/ea
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sawhorse Length Dependent on Lumber Used
- Sawhorse Width 6 in
- Sawhorse Max. Height 27 in
- Sawhorse Min. Height 27 in
- Sawhorse Material Steel
Product Information
- Brand Zoro Select
- MFR # TS-27
- Zoro # G5139206
- UPC # 723964000021
- Country of Origin United States
- Category Sawhorses & Work Stands
Dimensions
Sawhorse Length | Dependent on Lumber Used |
Sawhorse Width | 6 in |
Sawhorse Max. Height | 27 in |
Sawhorse Min. Height | 27 in |
Width (In.) | 6 |
Sawhorse Closed Length | Dependent on Lumber Used |
Sawhorse Closed Depth | 27 in |
Sawhorse Closed Width | 6 in |
Max. Height (In.) | 27 |
Folded Width | 6 in |
Overall Width | 6 in |
Folded Depth | 27 in |
Folded Height | 27 in |
Work Surface Width | 3 in |
Overall Fixed Height | 27 in |
Height Adjustability | Fixed Height |
Description
If you are looking for a sawhorse that can be adjusted to any length, the Zoro Select TS-27 Sawhorse is the tool for you. The heavy duty steel construction means this adjustable folding saw horse will last. It is finished with powder coating which protects against rust and corrosion. This adjustable folding saw horse can be used with 2x lumber, making it easy to adjust to any length. The closed length of this adjustable folding saw horse is dependent on the lumber used. With its high load capacity and ability to adjust in size, the Zoro Select 27" Adjustable Folding Saw Horse makes an excellent addition to your workshop or garage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 17/64 (47717)
- DIABLO Demo Demon Carbide Recip Blade for, PK10, 10 PK (DS1206CWS10)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 1/4x6 In (48-20-7431)
- MITUTOYO Holtest, Type Ii, R, 1.2" - 1.6" (368-868)
- ZORO SELECT Sawhorse, 35 In. (TS-35)
- STEELMAN Sawhorse, Work Table, 42-9/64 in., Steel (67104-G)
- DEWALT 32-11/16 in. H X 27-3/16 in. W Adjustable Folding Sawhorse 2500 lb (DWST11031)
- PORTAMATE FOLDING SAWHORSE 36""X33"" (PM-3300)
- STANLEY 31-1/8 in. H X 29-1/8 in. W X 2-7/8 in. D Adjustable 2 Way Adjustable Sawhorse 1000 lb. cap. (STST60626)
- STANLEY Sawhorse Twin Pack 800Lb (STST60952)
- BLACK & DECKER Workmate(R) 225 Portable Work Center and Vise (WM225)
- Zoro Select Sawhorses & Work Stands