Shop All Sliding Window Rollers & Guides
Zoro Select
Sash Balance, Window Channel, 28" L
Mfr # 60-273-3
Zoro # G4821168
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Window Channel
- Material Steel
- Finish Plated
- Height (In.) 9/16 in
- Length (In.) 28 in
Product Information
- Brand Zoro Select
- MFR # 60-273-3
- Zoro # G4821168
- Country of Origin Mexico
- Category Sliding Window Rollers & Guides
Dimensions
Height (In.) | 9/16 in |
Length (In.) | 28 in |
Base Size (In.) | 28 |
Details
Type | Window Channel |
Material | Steel |
Finish | Plated |
Color | Gray |
Hardware | Not Included |
Item | Sash Balance |
Description
Sash Balance, Window Channel, Steel, Plated, Length (In.) 28 in, Height (In.) 9/16 in, Base Size (In.) 28, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Pull 3 Inch Center to Center, 10PK (H077840SN-10B)
- STRYBUC Slider Spring Latch Black (50-768)
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (BSNYLA23-EL)
- ZORO SELECT Ext Spring, Utility, 302 SS, 3 1/2 OAL, PK6 (1NAN4)
- ZORO SELECT Lock Shoe, Plastic, White (83-500)
- ZORO SELECT Tube Balance, Tilt Window, 23" L (85-29R)
- ZORO SELECT Window Operator, Right Hand, 12" L (36-314)
- ZORO SELECT Tube Balance, Tilt Window, 23" L (85-22R)
- ZORO SELECT Tube Balance, Tilt Window, 31" L (83-30R)
- ZORO SELECT Frame Wing Clip, Screen, 7/8" L (90-77)
- KEEN 17755-W Window Sash Lock; White (KE570382)
- Zoro Select Sliding Window Rollers & Guides