Shop All Silicone Tubing
Zoro Select
Santoprene Tubing, 7/16 In OD, 50 Ft
Mfr # 1508-312438-50
Zoro # G1909521
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Santoprene
- Tube Hardness Shore A: 64
- Inside Dia. 5/16 in
- Material TPV
- Outside Dia. 7/16 in
Product Information
- Brand Zoro Select
- MFR # 1508-312438-50
- Zoro # G1909521
- Country of Origin United States
- Category Silicone Tubing
Dimensions
Inside Dia. | 5/16 in |
Outside Dia. | 7/16 in |
Tube Length | 50 ft |
Tube Bend Radius | 1 5/16 in |
Bend Radius | 1 5/16 in |
Overall Length | 50 ft |
Inside Diameter | 5/16 in |
Outside Diameter | 7/16 in |
Description
Tubing, Application Water, Color Black, Hardness Shore A 64, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPV, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 275 Degrees F, Outside Diameter 7/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Ozone Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta T13H Universal Valve Trim Only (T13H102)
- T&S BRASS Spray Valve Repair Kit, For 5WMY4 (B-10K)
- LEGEND VALVE 2" X 3/4" BLACK HEX BUSHING (350-627)
- ZORO SELECT Cam and Groove Adapter, 3/4", 316 SS, Plug Length: 1-7/64" (PLE105)
- ZORO SELECT Santoprene Tubing, 7/16 In OD, 50 Ft (1508-250438-50)
- ZORO SELECT FDA and 3A Silicone Tubng, Clear, 14.5 psi (ZUSA-HT-3650)
- ZORO SELECT FDA Silicone Tubing, 1/16" ID x 1/8" OD x 100 Ft. L (ZUSA-HT-705)
- ZORO SELECT Tubing, Silicone, 3/8" I.D., 5/8" O.D. (ZUSA-HT-745)
- ZORO SELECT Tubing, Silicone, 3/16" I.D., 5/16" O.D. (ZUSA-HT-2874)
- ZORO SELECT FDA Silicone Tubing, 1/2" ID x 5/8" OD x 5 Ft. L (ZUSA-HT-1626)
- ZORO SELECT Tubing, Silicone, 1" I.D., 1-1/4" O.D. (ZUSA-HT-1646)
- Zoro Select Silicone Tubing