Shop All Food Bags
Zoro Select
Sandwich Bag, 7"L x 7"W, PK1000
Mfr # 3CTZ3
Zoro # G1386357
product price: $10.55
/pk 1000, $0.01/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material Low Density Polyethylene (LDPE)
- Bag Closure Type Flip Top
- Depth ERROR: CHECK THIS
- Width 7 in
- Length 7 in
Product Information
- Brand Zoro Select
- MFR # 3CTZ3
- Zoro # G1386357
- UPC # 654866015205
- Country of Origin Multiple
- Category Food Bags
Dimensions
Depth | ERROR: CHECK THIS |
Width | 7 in |
Length | 7 in |
Overall Length | 7 in |
Details
Bag Item | Sandwich Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Closure Type | Flip Top |
Thickness | 0.85 mil |
Color | Clear |
Standards | FDA |
Closure | Lip Flip |
Item | Sandwich Bag |
Microwave Safe | No |
Material | Low Density Polyethylene (LDPE) |
Features | Flip Top Closure |
Application | Sandwich |
BPI Certified | No |
Compostable | Not Compostable |
Package Configuration | Flat Pack |
FDA Compliant | Yes |
Recyclable | Yes |
USDA Certified Bio-based Products | No |
Description
Sandwich Bag, BPI Certified No, Closure Type Flip Top, Compostable Not Compostable, FDA Compliant Yes, Length 7 in, Material LDPE, Open/Reclosable Reclosable, Recyclable Yes, Standards FDA, USDA Certified Bio-based Products No, Width 7 in, Bag Features Standard, Color Clear, Microwave Safe No, Package Configuration Flat Pack, Thickness 0.85 mil, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Warmer Element 120V 1400W (02.08.113D.00)
- MOD-U-SERVE Mod-U-Serve Infinite Control (HFU-101)
- KELLOGGS Kellogg's Favorite Assorted Cereal Bowls, PK96 (3800007337)
- PICNIC GIFT Picnic Gift 4025-BK Vino 2 Leather Wine Tote Two Bottle Carrier - Black (4025-BK)
- ZORO SELECT Pan Cover, 35"L x 21"W, PK200 (3CUA3)
- ZORO SELECT Food Bag, 7-3/4"L x 5-3/4"W, PK2000 (3CTZ1)
- ZORO SELECT Ice Bags, 6 lb., Polyethylene, PK1000 (19YW80)
- ZORO SELECT Ice Bag, 18x9 In., 1.20 mil, Pk1000 (5DTW0)
- ZORO SELECT Ice Bag, 20x8x3 In., 1.25 mil, Pk1000 (3CUD8)
- ZORO SELECT Reusable Shopping Bag 10" x 8", 1.85 mil, Pk300 (5CPF3)
- NUTRICHEF 2X 8X10 Vacuum Sealer Storage Rolls (PRTPKVS10RL)
- Zoro Select Food Bags