Shop All Sandpaper Sheets
Zoro Select
Sandpaper Sheet, 11" L, 9" W, 150 Grit, PK50
Mfr # 78072775361
Zoro # G4810817
original price:
$43.79
5% off
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 150
- Backing Material Cloth
- Width 9 in
- Length 11 in
- Grade Fine
Product Information
- Brand Zoro Select
- MFR # 78072775361
- Zoro # G4810817
- UPC # 055395108855
- Country of Origin France
- Category Sandpaper Sheets
Dimensions
Width | 9 in |
Length | 11 in |
Overall Width | 9 in |
Sheet Dimensions | 9x11 |
Sheet Width x Length | 9 in W x 11 in L |
Overall Length | 11 in |
Details
Item | Sanding Sheet |
Grit | 150 |
Backing Material | Cloth |
Grade | Fine |
Series | JC0250 |
Backing Weight | J |
Abrasive Material | Emery |
Color | Black |
Coating Coverage | Open |
Abrasive Grade | Fine |
Sheet Grit | 150 |
Abrasive Grit | 150 / P150 |
Backing Material Type | Cloth |
Backing Material Weight | J |
Backing Material & Wt | J Wt Cloth |
Abrasive Type | Coated |
Abrasive Type - Grit | Coated - 150 / P150 |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Emery, Backing Material Cloth, Backing Weight J, Coating Coverage Open, Grit 150, Series JC0250, Overall Length 11 in, Overall Width 9 in, Color Black, Grade Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT United Abrasives - Sait DA-F Shop Roll 1" x 50 Yds 100 Grit Handy Roll Aluminum Oxide (81005)
- VSM Abrasive Belt, 36 Grit, Zirc, 25 x 60", PK2, Coated, 25" W, 60" L, 36 Grit, Very Coarse, Zirconia, Blue (101970)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 30in, 40 Grit (30583)
- MIRKA Foam, Grip Disc, 3", P3000 Grit, PK20 (8A-203-3000)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Medium, P80 Grit (78072775479)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine, PK100 (78072775471)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Fine, 150 Grit (78072775787)
- ZORO SELECT Sandpaper Sheet, 11" L, 9" W, 80 Grit (78072775489)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, P150 Grit, PK100 (05539520535)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine, PK100 (78072775485)
- SURTEK 1200 Grit Wet Sandpaper (LAG1200)
- Zoro Select Sandpaper Sheets