Shop All Sandpaper Sheets
Zoro Select
Sanding Sheet, 11" L, 9" W, Very Fine, PK100
Mfr # 05539520534
Zoro # G4570050
original price:
$45.49
5% off
new price: $43.19
/pk 100, $0.43/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9 in
- Length 11 in
- Grade Very Fine
- Series B0912DO
Product Information
- Brand Zoro Select
- MFR # 05539520534
- Zoro # G4570050
- UPC # 055395205349
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 9 in |
Length | 11 in |
Overall Width | 9 in |
Overall Length | 11 in |
Details
Item | Sanding Sheet |
Grit | P180 |
Backing Material | Paper |
Grade | Very Fine |
Series | B0912DO |
Backing Weight | B |
Color | Red |
Abrasive Material | Aluminum Oxide |
Coating Coverage | Open |
Abrasive Type | Coated |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grit P180, Series B0912DO, Overall Length 11 in, Overall Width 9 in, Color Red, Grade Very Fine, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMABRUSH Abrasive Pad, 2 in. dia., 16 in. dia. (901601222)
- FINISH 1ST Fiber Disc, 36 Grit, 20,000 Max. RPM, PK25 (3115035)
- ZORO SELECT Carbon Steel Wool Reel, Extra Coarse (2KJN2)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Brass (66254442997)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine, PK100 (05539520533)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine (05539520532)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine, PK100 (05539520530)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine, PK100 (78072775485)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Fine, P100 Grit (78072775483)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Medium, P60 Grit (78072775484)
- 3M Hand Cleaner, 9.75 fl. oz. (7000000541)
- Zoro Select Sandpaper Sheets