Shop All Sandpaper Sheets
Zoro Select
Sanding Sheet, 11" L, 9" W, Very Fine
Mfr # 05539520532
Zoro # G4429229
product price: $69.45
/pk 100, $0.69/ea
$69.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9 in
- Length 11 in
- Grade Very Fine
- Series B0912DO
Product Information
- Brand Zoro Select
- MFR # 05539520532
- Zoro # G4429229
- UPC # 055395205325
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 9 in |
Length | 11 in |
Overall Width | 9 in |
Overall Length | 11 in |
Details
Item | Sanding Sheet |
Grit | P240 |
Backing Material | Paper |
Grade | Very Fine |
Series | B0912DO |
Backing Weight | B |
Abrasive Material | Aluminum Oxide |
Color | Red |
Abrasive Type | Coated |
Coating Coverage | Open |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grit P240, Series B0912DO, Overall Length 11 in, Overall Width 9 in, Color Red, Grade Very Fine, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Replacement Blade, Cobalt (151-29215)
- OSBORN Wire Wheel Brush Light Dty, 6", 0002302900 (0002302900)
- KODIAK CUTTING TOOLS SE-41 Type SE Carbide Bur Egg Shape Single Cut (5425519)
- CLIMAX METAL PRODUCTS Cartridge Roll Mandrel, 1/8InDia, 3/4InL (CR-2B)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine, PK100 (05539520533)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine, PK100 (05539520530)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine, PK100 (05539520534)
- ZORO SELECT Sanding Sheet, 11x9 In, 320 G, SC, PK50 (071406-0)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Fine, P100 Grit (78072775483)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Fine, P120 Grit (05539520536)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, P400 G, AlO, PK100 (66261131624)
- Zoro Select Sandpaper Sheets