Shop All Sandpaper Sheets
Zoro Select
Sanding Sheet, 11" L, 9" W, P100 Grit, PK100
Mfr # 05539520537
Zoro # G4569938
Free Shipping & Returns
$88.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9 in
- Length 11 in
- Grade Fine
- Series B0912DO
Product Information
- Brand Zoro Select
- MFR # 05539520537
- Zoro # G4569938
- UPC # 055395205370
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 9 in |
Length | 11 in |
Overall Length | 11 in |
Overall Width | 9 in |
Details
Item | Sanding Sheet |
Grit | P100 |
Backing Material | Paper |
Grade | Fine |
Series | B0912DO |
Backing Weight | B |
Abrasive Material | Aluminum Oxide |
Color | Red |
Abrasive Type | Coated |
Coating Coverage | Open |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grit P100, Series B0912DO, Overall Length 11 in, Overall Width 9 in, Color Red, Grade Fine, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Abrasve Roll, 1-1/2"Wx150 ft. L, 400G, Brwn (66261126279)
- DYNABRADE Sheet, 81mmX133mm, 220G, AO, Vac, Hook-F (93897)
- WEILER 3/8" Hand Tube Brush, .004" Brass Wire Fill, 2" Brush Length (21191)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728596)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Fine, P120 Grit (05539520536)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, P150 Grit, PK100 (05539520535)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Medium, 80 Grit (78072775478)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Fine, P100 Grit (78072775483)
- ZORO SELECT Sandpaper Sheet, 11" L, 9" W, 36 Grit (78072775481)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Fine, 150 Grit (78072775482)
- MIRKA Iridium 2.75"X33.5' Perf-Roll Grip 20H 240 (24-570-240)
- Zoro Select Sandpaper Sheets