Shop All Sandpaper Sheets
Zoro Select
Sanding Sheet, 11" L, 9" W, Medium, P60 Grit
Mfr # 78072775484
Zoro # G4428641
product price: $35.65
/pk 50, $0.71/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9 in
- Length 11 in
- Grade Medium
- Series C0811O
Product Information
- Brand Zoro Select
- MFR # 78072775484
- Zoro # G4428641
- UPC # 055395108732
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 9 in |
Length | 11 in |
Overall Width | 9 in |
Overall Length | 11 in |
Details
Item | Sanding Sheet |
Grit | P60 |
Backing Material | Paper |
Grade | Medium |
Series | C0811O |
Backing Weight | C |
Abrasive Material | Aluminum Oxide |
Color | Brown |
Coating Coverage | Open |
Abrasive Type | Coated |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P60, Series C0811O, Overall Length 11 in, Overall Width 9 in, Color Brown, Grade Medium, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Hose Fittings (201863)
- PFERD Carbide Bur - Cylind. (End Cut), DBL Cut - 1" x 1" x 1/4" Shank - SB-9 (24342)
- PFERD 2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 240 Grit (47209)
- ARC ABRASIVES Quick Change Disc, 4in, 120Grit, TR, PK25 (71-31680K)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Medium, P80 Grit (78072775479)
- ZORO SELECT Sandpaper Sheet, 11" L, 9" W, 50 Grit (78072775488)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine (05539520532)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine, PK100 (05539520534)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, P100 Grit, PK100 (05539520537)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine, PK100 (05539520533)
- MIRKA Abranet Ace 3"X4" Grip P400 (AC-129-400)
- Zoro Select Sandpaper Sheets