Shop All Sandpaper Sheets
Zoro Select
Sanding Sheet, 11" L, 9" W, Fine, 150 Grit
Mfr # 78072775787
Zoro # G4429183
product price: $55.45
/pk 50, $1.11/ea
$55.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9 in
- Length 11 in
- Grade Fine
- Series C0414W
Product Information
- Brand Zoro Select
- MFR # 78072775787
- Zoro # G4429183
- UPC # 055395107940
- Country of Origin Brazil
- Category Sandpaper Sheets
Dimensions
Width | 9 in |
Length | 11 in |
Overall Width | 9 in |
Sheet Width x Length | 9 in W x 11 in L |
Sheet Dimensions | 9x11 |
Overall Length | 11 in |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit 150, Series C0414W, Overall Length 11 in, Overall Width 9 in, Resistance Properties Water, Color Black, Grade Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL GBD51218 FLEX-HONE, 5.500" (140mm) bore, 17.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD51218)
- 3M Trizact Hookit Film Disc 268XA, 6inxNH A (268XA)
- UNITED ABRASIVES/SAIT SAIT 76209 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 7/8", 80 Grit (76209)
- BIG HORN 1-1/2 inch Dia x 2 Inch Sanding Sleeves (19539)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Fine, 120 Grit (78072775788)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Fine, 100 Grit (78072775789)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Medium, 80 Grit (78072775790)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine, PK100 (05539520534)
- ZORO SELECT Sanding Sheet, 11x9 In, 180 G, SC, PK50 (071414-0)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Medium, 60 Grit (78072775477)
- NORTON CO 9" x 11" ProSand Sanding Sheet Assorted, PK 4 (05386)
- Zoro Select Sandpaper Sheets