Shop All Abrasive Rolls
Zoro Select
Sanding Disc Roll, Coated, Grit 280, 6" dia
Mfr # 05539518166
Zoro # G5939311
original price:
$39.39
7% off
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P280
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Grade Very Fine
- Series B0912DO
Product Information
- Brand Zoro Select
- MFR # 05539518166
- Zoro # G5939311
- Country of Origin Canada
- Category Abrasive Rolls
Dimensions
Disc Diameter | 6 in |
Overall Diameter | 6 in |
Details
Grit | P280 |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Grade | Very Fine |
Series | B0912DO |
Abrasive Type | Coated |
Backing Weight | B |
Vacuum Hole Design | Non-Vacuum |
Discs per Roll | 100 |
Rolls/Case | 4 |
Color | Red |
Item | PSA Sanding Disc |
Disc Backing Material | Paper |
Abrasive Grit | 240 / P280 |
Abrasive Grade | Very Fine |
Product Type | PSA Disc |
Coating Coverage | Open |
Resistance Properties | Load |
Number of Vacuum Holes | Non-Vacuum |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grit P280, Overall Diameter 6 in, Product Type PSA Disc, Series B0912DO, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Red, Grade Very Fine
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Mirka MA3X21 120 3 x 21 in. Abranet Max Belt - 120 Grit (MA3X21 120)
- SCOTCH-BRITE Bristle Disc, 4.5 In Dia, 3/4 In Trim, 36G (61500189164)
- DYNABRADE PAD SANDING 6" HOOK IT DA (DB56197)
- SPECIALTY DIAMOND 19 Bit Glass Tile and Stone Diamond Grinding Wheel Assortment (DGBMASTER)
- ZORO SELECT Abrasive Roll, 1-1/2" Wx150 ft.L, 240G, Blu (072389-0)
- ZORO SELECT Abrasive Roll, 150 ft. L, Very Fine, Brown (05539529320)
- ZORO SELECT Abrasve Roll, 1-1/2"Wx 150 ft. L, 120G, Blu (072387-0)
- ZORO SELECT Abrasive Roll, 150 ft. L, Fine, P100 Grit (05539529338)
- ZORO SELECT Abrasive Roll, 45 yd. L, 2-3/4" W, 320 Grit (05539520333)
- ZORO SELECT Abrasive Roll, 150 ft. L, Very Fine, Brown (05539529334)
- NORTON ABRASIVES Abrasve Roll, 1-1/2"Wx150 ft.L, 240G, Brown (66261126282)
- Zoro Select Abrasive Rolls