Shop All Abrasive Rolls
Zoro Select
Sanding Disc Roll, Coated, Grit 280, 5" dia
Mfr # 05539518107
Zoro # G5559963
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P280
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Grade Very Fine
- Series B0912DO
Product Information
- Brand Zoro Select
- MFR # 05539518107
- Zoro # G5559963
- Country of Origin Canada
- Category Abrasive Rolls
Dimensions
Disc Diameter | 5 in |
Overall Diameter | 5 in |
Details
Grit | P280 |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Grade | Very Fine |
Series | B0912DO |
Abrasive Type | Coated |
Backing Weight | B |
Vacuum Hole Design | Non-Vacuum |
Item | PSA Sanding Disc |
Disc Backing Material | Paper |
Discs per Roll | 100 |
Rolls/Case | 4 |
Abrasive Grade | Very Fine |
Abrasive Grit | 240 / P280 |
Color | Red |
Product Type | PSA Disc |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Load |
Coating Coverage | Open |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grit P280, Overall Diameter 5 in, Product Type PSA Disc, Series B0912DO, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Red, Grade Very Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNUM Carbide Burr, Series 7000M, Pointed, 12 Head Dia, 78 Length of Cut, ConePointed Shape SM Hea (7M132ADC)
- WEILER Double Spiral Brush, Power, 0.75"dia. (91099)
- MIRKA Jepuflex Antistatic 3" X 75' Grip P40 (44-325-040)
- WEILER 4-1/2" Big Cat Abrasive Flap Disc, Flat (TY27), 60Z, 7/8" (50804)
- ZORO SELECT Abrasive Roll, 1-1/2" Wx150ft.L, 320G, Blue (072390-0)
- ZORO SELECT Abrasive Roll, 150 ft. L, Fine, P150 Grit (05539529336)
- ZORO SELECT Abrasive Roll, 150 ft. L, Super Fine (05539529319)
- ZORO SELECT Abrasive Roll, 150 ft. L, Fine, P100 Grit (05539529338)
- ZORO SELECT Abrasive Roll, 150 ft. L, Medium, P80 Grit (05539529339)
- ZORO SELECT Abrasive Roll, 150 ft. L, Super Fine (05539529330)
- CLESCO 1/2" X 2" Sanding Sleeve 80 Grit A/O Sanding Sleeve (SS-008032-080A)
- Zoro Select Abrasive Rolls