Shop All Abrasive Rolls
Zoro Select
Sanding Disc Roll, Coated, Grit 100, 6" dia
Mfr # 69957352447
Zoro # G5930430
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P100
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Grade Medium
- Series PB273
Product Information
- Brand Zoro Select
- MFR # 69957352447
- Zoro # G5930430
- Country of Origin Canada
- Category Abrasive Rolls
Dimensions
Disc Diameter | 6 in |
Overall Diameter | 6 in |
Details
Grit | P100 |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Grade | Medium |
Series | PB273 |
Abrasive Type | Coated |
Backing Weight | B |
Vacuum Hole Design | Non-Vacuum |
Color | Beige |
Abrasive Grit | 100 / P100 |
Disc Backing Material | Paper |
Abrasive Grade | Medium |
Rolls/Case | 4 |
Item | PSA Sanding Disc Roll |
Discs per Roll | 100 |
Product Type | PSA Disc Roll |
Resistance Properties | Tear |
Number of Vacuum Holes | Non-Vacuum |
Coating Coverage | Open |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grit P100, Overall Diameter 6 in, Product Type PSA Disc Roll, Series PB273, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Beige, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 3"x 4" Ultra Fine (600-700 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-106076)
- NORTON ABRASIVES CutOff Wheel, Rightcut, 4-1/2"x.040"x7/8" (07660701617)
- 3M CUBITRON Fiber Sanding Disc, 7 In, 80 G, PK25 (7000119201)
- OSBORN Knot Wire Wheel Brush, 4", 0002610400 (0002610400)
- ZORO SELECT Abrasive Roll, 150 ft. L, Very Fine, Brown (05539529324)
- ZORO SELECT Abrasive Roll, 45 yd. L, 2-3/4" W, 240 Grit (05539520334)
- ZORO SELECT Abrasive Roll, 150 ft. L, Very Fine, Brown (05539529334)
- ZORO SELECT Abrasive Roll, 150 ft. L, Fine, P150 Grit (05539529336)
- ZORO SELECT Abrasve Roll, 1-1/2"Wx 150 ft. L, 180G, Blu (072388-0)
- ZORO SELECT Abrasive Roll, 150 ft. L, Very Fine, Brown (78072775390)
- CLESCO 1 1/2" X 3" Sanding Sleeve 120 Grit A/O, Pk6 (SS-024048-120A6)
- Zoro Select Abrasive Rolls