Shop All Hook & Loop Sanding Discs
Zoro Select
Sanding Disc, 4" dia., Nylon Mesh, 40 Grit
Mfr # 69957308111
Zoro # G5556402
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 4"
- Vacuum Hole Design Non-Vacuum
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Grit 40
Product Information
- Brand Zoro Select
- MFR # 69957308111
- Zoro # G5556402
- Country of Origin Mexico
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 4" |
Overall Diameter | 2 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Grit | 40 |
Abrasive Type | Non-Woven |
Disc Backing Material | Nylon Mesh |
Abrasive Grade | Coarse |
Series | Surface Prep |
Abrasive Grit | 40 |
Color | Brown |
Item | Hook-and-Loop Surface Conditioning Disc |
Backing Material | Nylon Mesh |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon Mesh, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Coarse, Grit 40, Overall Diameter 2 in, Series Surface Prep, Number of Vacuum Holes Non-Vacuum, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Cone w/Square Tip, 2 in., PK10 (66253349845)
- VSM 7" x 7/8" Ceramic Coated Fiber Disc 24 Grit PK50, Series: XF885 (149558)
- UNITED ABRASIVES/SAIT SAIT 24414 Z-Tech™ High Performance Chop Saw Wheels 14" x 3/32" x 1", 1-Pack (24414)
- WALTER SURFACE TECHNOLOGIES Mtd Spherical Brush Crimped 1-1/2x1-1/2" (13C215)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (66623362956)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (66623362955)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (05539520326)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (05539520321)
- ZORO SELECT Sanding Disc, 7" dia., Nylon Mesh, 80 Grit (05539554428)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (05539520329)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5 in, SF, P400G, PK100 (66261131539)
- Zoro Select Hook & Loop Sanding Discs