Shop All Hook & Loop Sanding Discs
Zoro Select
Sanding Disc, 4-1/2" dia., Nylon Mesh, Color: Blue
Mfr # 05539554562
Zoro # G5384613
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4-1/2"
- Vacuum Hole Design Non-Vacuum
- Grade Fine
- Abrasive Material Aluminum Oxide
- Grit 180
Product Information
- Brand Zoro Select
- MFR # 05539554562
- Zoro # G5384613
- UPC # 055395545629
- Country of Origin Mexico
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 4-1/2" |
Overall Diameter | 4 1/2 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Grit | 180 |
Abrasive Type | Non-Woven |
Color | Blue |
Abrasive Grade | Fine |
Abrasive Grit | 180 |
Disc Backing Material | Nylon Mesh |
Item | Hook-and-Loop Surface Conditioning Disc |
Series | Surface Prep |
Backing Weight | X |
Backing Material | Paper |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight X, Coating Coverage Not Applicable, Grade Fine, Grit P180, Overall Diameter 4 1/2 in, Series Surface Prep, Number of Vacuum Holes Non-Vacuum, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Plate Mounted Grinding Disc, 9 In Dia, 70G (66253049112)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 60 Grit, Flat (62278)
- NORTON ABRASIVES Sanding Sheet, 400 Grit, T461 Series, PK50 (66261130333)
- CGW ABRASIVES Abrasive Roll, 1x50 yd., A/O, 320G (63070)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (66623362956)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (66623362955)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (05539520326)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia. (78072775321)
- ZORO SELECT Sanding Disc, 4-1/2" dia., Nylon Mesh (05539554560)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK100 (05539520312)
- NORTON CO THE BEAST (5pk) (NR09324)
- Zoro Select Hook & Loop Sanding Discs