Shop All Hook & Loop Sanding Discs
Zoro Select
Sanding Disc, 3" dia., Nylon Mesh, 180 Grit
Mfr # 78072775352
Zoro # G5601762
product price: $2.35
/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Vacuum Hole Design Non-Vacuum
- Grade Fine
- Abrasive Material Aluminum Oxide
- Grit 180
Product Information
- Brand Zoro Select
- MFR # 78072775352
- Zoro # G5601762
- Country of Origin Mexico
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Overall Diameter | 3 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Grit | 180 |
Abrasive Type | Non-Woven |
Color | Blue |
Abrasive Grade | Fine |
Disc Backing Material | Nylon Mesh |
Item | Hook-and-Loop Surface Conditioning Disc |
Series | Surface Prep |
Abrasive Grit | 180 |
Backing Material | Paper |
Backing Weight | B |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Not Applicable, Grade Fine, Grit 180, Overall Diameter 3 in, Series Surface Prep, Number of Vacuum Holes Non-Vacuum, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & H INDUSTRIES BLASTER SPOT ECONOMY - ALLSOURCE (AC4001344)
- MERIT Cartridge Roll, 1/4" dia, 2" L (08834180102)
- CONTINENTAL ABRASIVES 3" 40 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3040)
- DEWALT High-Performance Stainless Steel Cutting Wheels (DW8062S)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (05539520326)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (66623362955)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (05539520329)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK100 (05539520312)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK100 (05539520314)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (05539520330)
- 3M Hook-and-Loop Sanding Disc, 8 in Dia, PK50 (7100249821)
- Zoro Select Hook & Loop Sanding Discs