Shop All Coated Sanding Belts
Zoro Select
Sanding Belt, Coated, 6 in W, 48 in L, P50 Grit, Coarse, Aluminum Oxide, YP0998W, Brown
Mfr # 78072775310
Zoro # G4569953
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Length 48 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit P50
Product Information
- Brand Zoro Select
- MFR # 78072775310
- Zoro # G4569953
- UPC # 055395548453
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 6 in |
Length | 48 in |
Overall Length | 48 in |
Overall Width | 6 in |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | P50 |
Grade | Coarse |
Series | YP0998W |
Color | Brown |
Backing Material | Polyester |
Backing Weight | Y |
Resistance Properties | Water |
Coating Coverage | Closed |
Belt Joint Type | Butt Joint |
Bond Type | Resin |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit P50, Series YP0998W, Grade Coarse, Overall Length 48 in, Overall Width 6 in, Resistance Properties Water, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Bond Type Resin, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3x7 Welders Toothbrush - Carbon Steel Wire, Wooden Block (85054)
- BOSCH 7In Double Row Diamond Cup Wheel (DC710H)
- MIRKA Gold 8" Psa P180 W (23-352-180)
- NORTON ABRASIVES Sandpaper Sheet, Med., 80 Grit, PK3 (07660768163)
- ZORO SELECT Sanding Belt, Coated, 3 in W, 21 in L, P60 Grit, Coarse, Aluminum Oxide, Brown (78072775812)
- ZORO SELECT Sanding Belt, Coated, 3 in W, 21 in L, P80 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775813)
- ZORO SELECT Sanding Belt, Coated, 1 in W, 42 in L, P120 Grit, Medium, Aluminum Oxide, XP0998W, Brown (78072775807)
- ZORO SELECT Sanding Belt, Coated, 3/8 in W, 13 in L, 60 Grit, Medium, Zirconia Alumina, Green (78072775316)
- ZORO SELECT Sanding Belt, Coated, 3 in W, 21 in L, 100 Grit, Medium, Aluminum Oxide, Brown (78072775814)
- ZORO SELECT Sanding Belt, Coated, 1/2 in W, 18 in L, P80 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775798)
- 3M CUBITRON Sanding Belt, Coated, 3/4 in W, 18 in L, 60 Grit, Medium, Ceramic, 984F, Maroon (7100020234)
- Zoro Select Coated Sanding Belts