Shop All Coated Sanding Belts
Zoro Select
Sanding Belt, Coated, 6 in W, 48 in L, P40 Grit, Coarse, Aluminum Oxide, YP0998W, Brown
Mfr # 78072775309
Zoro # G4569673
original price:
$16.35
7% off
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Length 48 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit P40
Product Information
- Brand Zoro Select
- MFR # 78072775309
- Zoro # G4569673
- UPC # 055395548446
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 6 in |
Length | 48 in |
Overall Length | 48 in |
Overall Width | 6 in |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | P40 |
Grade | Coarse |
Series | YP0998W |
Color | Brown |
Backing Weight | Y |
Backing Material | Polyester |
Bond Type | Resin |
Resistance Properties | Water |
Coating Coverage | Closed |
Belt Joint Type | Butt Joint |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit P40, Series YP0998W, Grade Coarse, Overall Length 48 in, Overall Width 6 in, Resistance Properties Water, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Bond Type Resin, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3-3/4 X 1/8 X 1-1/4" D11V9 Flaring Cup Diamond Wheel (2404-4125)
- WEILER 6 in STANDARD TWIST KNOT WIRE WHEEL, 0.014 in (08080-12)
- ECONOLINE Abrasive Blast Cabinet (102760G-A)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0625 in Thick, Aluminum Oxide (11T453)
- ZORO SELECT Sanding Belt, Coated, 1/2 in W, 24 in L, P80 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775801)
- ZORO SELECT Sanding Belt, Coated, 6 in W, 48 in L, P120 Grit, Fine, Aluminum Oxide, XP0998W, Brown (78072775314)
- ZORO SELECT Sanding Belt, Coated, 4 in W, 36 in L, P80 Grit, Medium, Aluminum Oxide, YP0998W, Brown (78072775830)
- ZORO SELECT Sanding Belt, Coated, 3 in W, 21 in L, P120 Grit, Medium, Aluminum Oxide, XP0998W, Brown (78072775815)
- ZORO SELECT Sanding Belt, Coated, 3/8 in W, 13 in L, 60 Grit, Medium, Zirconia Alumina, Green (78072775316)
- ZORO SELECT Sanding Belt, Coated, 4 in W, 36 in L, P36 Grit, Extra Coarse, Aluminum Oxide, YP0998W, Brown (78072775826)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 24 in L, 60 Grit, Coarse, Aluminum Oxide, R215 Metalite, Brown (78072727945)
- Zoro Select Coated Sanding Belts