Shop All Coated Sanding Belts
Zoro Select
Sanding Belt, Coated, 4 in W, 24 in L, P120 Grit, Medium, Aluminum Oxide, XP0998W, Brown
Mfr # 78072775825
Zoro # G4760758
product price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Length 24 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit P120
Product Information
- Brand Zoro Select
- MFR # 78072775825
- Zoro # G4760758
- UPC # 055395548262
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 4 in |
Length | 24 in |
Belt Dimensions | 4x24 |
Belt Width x Length | 4 in W x 24 in L |
Overall Length | 24 in |
Overall Width | 4 in |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit P120, Series XP0998W, Grade Medium, Overall Length 24 in, Overall Width 4 in, Resistance Properties Water, Backing Material Polyester, Backing Weight X, Belt Joint Type Butt Joint, Bond Type Resin, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Sanding Belt, 3" W, 18" L, 60 Grit, Hiolit X (57-3-18-060T)
- 3M Spanner Wrench 55115, 1/pk (55115)
- FLEX-HONE TOOL BC9M32 FLEX-HONE, 0.354" (9mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC9M32)
- NORTON ABRASIVES Abrasive Roll, 1" W x 150 ft.L, 100G, Brown (66261126275)
- ZORO SELECT Sanding Belt, Coated, 6 in W, 48 in L, P120 Grit, Fine, Aluminum Oxide, XP0998W, Brown (78072775314)
- ZORO SELECT Sanding Belt, Coated, 3 in W, 21 in L, 100 Grit, Medium, Aluminum Oxide, Brown (78072775814)
- ZORO SELECT Sanding Belt, Coated, 1/2 in W, 12 in L, P60 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775795)
- ZORO SELECT Sanding Belt, Coated, 1 in W, 42 in L, P120 Grit, Medium, Aluminum Oxide, XP0998W, Brown (78072775807)
- ZORO SELECT Sanding Belt, Coated, 3 in W, 21 in L, P50 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (05539554801)
- ZORO SELECT Sanding Belt, Coated, 1 in W, 42 in L, P60 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775804)
- METABO Sanding Belt, Coated, 5 21/32 in W, 11 5/16 in L, 120 Grit, Fine, Aluminum Oxide, Blue (623475000)
- Zoro Select Coated Sanding Belts