Shop All Coated Sanding Belts
Zoro Select
Sanding Belt, Coated, 4 in W, 24 in L, P100 Grit, Medium, Aluminum Oxide, XP0998W, Brown
Mfr # 78072775824
Zoro # G4827669
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Length 24 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit P100
Product Information
- Brand Zoro Select
- MFR # 78072775824
- Zoro # G4827669
- UPC # 055395548255
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 4 in |
Length | 24 in |
Overall Width | 4 in |
Overall Length | 24 in |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | P100 |
Grade | Medium |
Series | XP0998W |
Color | Brown |
Backing Material | Polyester |
Backing Weight | X |
Belt Joint Type | Butt Joint |
Resistance Properties | Water |
Coating Coverage | Closed |
Bond Type | Resin |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit P100, Series XP0998W, Grade Medium, Overall Length 24 in, Overall Width 4 in, Resistance Properties Water, Backing Material Polyester, Backing Weight X, Belt Joint Type Butt Joint, Bond Type Resin, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 16" x 1/8" Cut-Off Wheel, 1" A.H. - K - PSF CHOP STEEL (64493)
- NORTON ABRASIVES Crimped Wire End Brush, Shank Size 1/4" (66252839112)
- 3M Refill Roll, 10 ft. L x 4-1/2 in., Medium (7010362351)
- CLIMAX METAL PRODUCTS Disc Holder Adaptor, 3/8In, 2InL (M-23-L)
- ZORO SELECT Sanding Belt, Coated, 3 in W, 24 in L, P60 Grit, Coarse, Aluminum Oxide, Brown (78072775817)
- ZORO SELECT Sanding Belt, Coated, 2 in W, 48 in L, 80 Grit, Coarse, Aluminum Oxide, Brown (78072775810)
- ZORO SELECT Sanding Belt, Coated, 4 in W, 24 in L, P80 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775823)
- ZORO SELECT Sanding Belt, Coated, 1 in W, 42 in L, P60 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775804)
- ZORO SELECT Sanding Belt, Coated, 1/2 in W, 18 in L, P80 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775798)
- ZORO SELECT Sanding Belt, Coated, 1/2 in W, 18 in L, P120 Grit, Medium, Aluminum Oxide, XP0998W, Brown (78072775799)
- VSM Abrasive Belt, 40 Grit, Zirc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 40 Grit, Coarse, Zirconia, ZK713X (113427)
- Zoro Select Coated Sanding Belts