Shop All Coated Sanding Belts
Zoro Select
Sanding Belt, Coated, 3 in W, 21 in L, P120 Grit, Medium, Aluminum Oxide, XP0998W, Brown
Mfr # 78072775815
Zoro # G4813212
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Length 21 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit P120
Product Information
- Brand Zoro Select
- MFR # 78072775815
- Zoro # G4813212
- UPC # 055395548057
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 3 in |
Length | 21 in |
Overall Length | 21 in |
Overall Width | 3 in |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | P120 |
Grade | Medium |
Series | XP0998W |
Color | Brown |
Backing Weight | X |
Backing Material | Polyester |
Bond Type | Resin |
Coating Coverage | Closed |
Belt Joint Type | Butt Joint |
Resistance Properties | Water |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit P120, Series XP0998W, Grade Medium, Overall Length 21 in, Overall Width 3 in, Resistance Properties Water, Backing Material Polyester, Backing Weight X, Belt Joint Type Butt Joint, Bond Type Resin, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO Belt Sanding 3X21In 50Grit (49612)
- NORTON CO 2-3/4 X 17-1/2 220 GRIT BODY FILE 50/PK (NR31647)
- ZORO SELECT End Brush, Shank 1/8", Wire 0.005" dia. (66254443028)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (93390)
- ZORO SELECT Sanding Belt, Coated, 3 in W, 21 in L, P60 Grit, Coarse, Aluminum Oxide, Brown (78072775812)
- ZORO SELECT Sanding Belt, Coated, 4 in W, 36 in L, P120 Grit, Fine, Aluminum Oxide, XP0998W, Brown (78072775831)
- ZORO SELECT Sanding Belt, Coated, 4 in W, 36 in L, P50 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775828)
- ZORO SELECT Sanding Belt, Coated, 6 in W, 48 in L, P120 Grit, Fine, Aluminum Oxide, XP0998W, Brown (78072775314)
- ZORO SELECT Sanding Belt, Coated, 1 in W, 42 in L, P120 Grit, Medium, Aluminum Oxide, XP0998W, Brown (78072775807)
- ZORO SELECT Sanding Belt, Coated, 4 in W, 36 in L, P80 Grit, Medium, Aluminum Oxide, YP0998W, Brown (78072775830)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 30 in L, P120 Grit, Medium, Aluminum Oxide, R283 Metalite, Maroon (78072727577)
- Zoro Select Coated Sanding Belts